30651 - Wing-Nut Wire Connector, 451 Yellow, 500/Bag

Ideal

  • $122.93 (Per 500)
  • $0.25 (Each)

  • $122.93 (Per 500)

  • $245.86 (Per 1,000)

  • $1,229.30 (Per 5,000)

In-Stock: 1,500 available locally (El Paso, TX) ( change location)
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
30651
Manufacturer
Ideal
Manufacturer's Part Number
30-651
Description
Wing-Nut Wire Connector, 451 Yellow, 500/Bag
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306510 / 0783250306510 / 00783250306510
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.25 (Each)
Carton
$122.93 (Per 500)
Standard Packaging
$1,229.30 (Per 5,000)
Stock Availability
El Paso
1,500 (Check another store)
All Stores
145,000
Resources
Images
 
 
30651 - Small Image
 
30651 - Large Image
 
30651 - Large Image
 
30651 - Video
Brochures
 
 
30651 - Brochure
Other Links
 
 
30651 - Other
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
Flame-retardant polypropelene shell
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Insulation Color
Yellow
Descriptions
Description
WING-NUT WIRE CONNECTOR, 451 YELLOW, 500/BAG
Extra Long Description
IDEAL 30-651 WINGNUT 451 YELLOW, 50
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac
Product Type
Twist-On Wingnut
Short Description
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Additional Information
Made In USA
yes
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Media
Yes
Package Quantity
500 CT;5000 PK
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-651
Sub Brand
Wing-Nut(R)
GTIN
00783250306510
UPC
783250306510
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
500
Packaging
Weight per each
2
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30651.
Jump To:

Similar Items

Similar items are close alternatives to 30651, though they may not be 100% alike.

Cross Referenced

These items are similar to 30651 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1101 Etcon 00051033130127
13-084 Gardner Bender 00032076130848
30-651 Ideal Industries 783250306510
WT51-B Ideal Industries 781789611013
23184 Morris 00601986231848
WWC-Y NSi Industries 00662381141033
WWC-Y-B NSi Industries 00662381141026
312 3M Electrical Products 00051128539521
8160 3M Electrical Products n/a
30-WT51B Ideal Industries n/a
PNYW-M Penn-Union n/a
10-612 Thomas & Betts n/a
10-612-TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat