30652 - Wing-Nut Wire Connector, 452 Red, 500/Bag

Ideal

  • $136.28 (Per 500)
  • $0.27 (Each)

  • $136.28 (Per 500)

  • $272.55 (Per 1,000)

  • $1,362.75 (Per 5,000)

In-Stock: 76,500 available locally (Phoenix, AZ) ( change location)
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
30652
Manufacturer
Ideal
Manufacturer's Part Number
30-652
Description
Wing-Nut Wire Connector, 452 Red, 500/Bag
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306527 / 0783250306527 / 00783250306527
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.27 (Each)
Carton
$136.28 (Per 500)
Standard Packaging
$1,362.75 (Per 5,000)
Stock Availability
Phoenix
76,500 (Check another store)
All Stores
285,000
Resources
Images
 
 
30652 - Small Image
 
30652 - Large Image
 
30652 - Large Image
 
30652 - Video
Brochures
 
 
30652 - Brochure
Other Links
 
 
30652 - Other
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
Flame-retardant polypropelene shell
Voltage Rating
600
Material, Color, and Finish
Color
Red
Insulation Color
Red
Descriptions
Description
WING-NUT WIRE CONNECTOR, 452 RED, 500/BAG
Extra Long Description
IDEAL 30-652 WINGNUT 452 RED, 500 B
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Long Description
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb
Product Type
Twist-On Wingnut
Short Description
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Additional Information
Made In USA
yes
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Media
Yes
Package Quantity
500 CT;5000 PK
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-652
Sub Brand
Wing-Nut(R)
GTIN
00783250306527
UPC
783250306527
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
500
Packaging
Weight
0.01 lb
Weight per each
0.004
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 285,000

Location search:
These alternate items can be purchased instead of 30652.
Jump To:

Similar Items

Similar items are close alternatives to 30652, though they may not be 100% alike.

Cross Referenced

These items are similar to 30652 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
512 3M Electrical Products n/a
512-POUCH 3M Electrical Products 00054007081616
8162 3M Electrical Products n/a
HP1301 Etcon 00051033130202
13-086 Gardner Bender 00032076130862
30-652 Ideal Industries 00783250306527
30-WT52B Ideal Industries n/a
WT52-B Ideal Industries 00781789611037
23186 Morris 00601986231862
WWC-R NSi Industries 00662381141132
WWC-R-B NSi Industries 00662381141125
PNRW-M Penn-Union n/a
10-614 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat