31398 - Yellow 77 Plus, 1-Quart Squeeze Bottle

Ideal

  • $19.41 (Each)
  • $19.41 (Each)

  • $232.92 (Per 12)

In-Stock: 5 available locally (Tyler, TX) ( change location)
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
31398
Manufacturer
Ideal
Manufacturer's Part Number
31-398
Description
Yellow 77 Plus, 1-Quart Squeeze Bottle
Yellow 77 Plus Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 0.93, Plastic Safe: Yes, Slight Odor, Voc: 2.6 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 15 PCT, Yellow Creamy Paste, 6.5 - 7.5 PH, Solubility In Water: Moderate, Storage Temperature: 32 - 190 Deg F, Ul Listed, For Wire Pulling
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313983 / 0783250313983 / 00783250313983
Weight per unit
2.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Standard Packaging
$232.92 (Per 12)
Stock Availability
Tyler
5 (Check another store)
All Stores
18
Resources
Images
 
 
31398 - Small Image
 
31398 - Large Image
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
YELLOW 77 PLUS, 1-QUART SQUEEZE BOTTLE
Extra Long Description
IDEAL 31-398 Yellow Lubricant,Ideal
Features
IDEAL Yellow 77 Plus Wire pulling lubricant is a wax-based formula offering superior lubricity due to the Rapid Glide polytetrafluoroethylene additive — great for tough pulls. It is safe to use with all cable types. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 Plus has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous b
Long Description
Yellow 77 Plus Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 0.93, Plastic Safe: Yes, Slight Odor, Voc: 2.6 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 15 PCT, Yellow Creamy Paste, 6.5 - 7.5 pH, Solubility In Water: Moderate, Storage Temperature: 32 - 190 DEG F, Ul Listed, For Wire Pulling
Product Type
Yellow Lubricant, Ideal, Teflon, 1 Quat Squeeze BTL Capacity
Special Features
Rapid Glide polytetrafluoroethylene additive provides greater lubricity than other wax-based lubricants - great for tough pulls; Remains stable in high-temperature; Dries slowly to a thin, non-conducting film that won't harden in conduit; Creamy texture applies easily and uniformly; Safe to use with all cable types; Homogeneous blend requires no mixing; Clings to cable throughout long runs; Easy to apply by hand or with pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive
Additional Information
Odor
Slight
Specific Gravity
0.93
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-398
GTIN
00783250313983
UPC
783250313983
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight per each
2.2667
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Wire Pulling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Tyler Area

Location Stock Available
Tyler
5 View Store

Distribution Centers

Location Stock Available
DFW RDC
5 View Store

A-L

Location Stock Available
Dallas
6 View Store
Lancaster
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 31398.
Jump To:

Similar Items

Similar items are close alternatives to 31398, though they may not be 100% alike.

Cross Referenced

These items are similar to 31398 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
J-35 American Polywater 00027868001208
CRMQ Greenlee 00783310352075
31-398 Ideal Industries 783250313983
31398 Ideal Industries 00783250313983
51010 Klein Tools 00092644510106
56117 Klein Tools 00092644561177
8260 Rainbow n/a
CLR-35 American Polywater 00027868065002
D-35 American Polywater 00027868002205
G-35 American Polywater 00027868000607
79-201 Gardner Bender 00032076792015
10437 Greenlee n/a
CLR-Q Greenlee 00783310104377
31-388 Ideal Industries 00783250348152
51015 Klein Tools 00092644510151
51025 Klein Tools n/a
51028 Klein Tools 00092644510281
99930 Morris 00601986999304
SWL-1Q NSi Industries 00662381162724
14135 SELECTOR SWITCH 00661191460525

* All prices subject to change.

Begin Live Chat