31839 - Pro-Pull Polypropylene Rope, 1/4", X 250'

Ideal

  • $81.03 (Each)
  • $81.03 (Each)

In-Stock: 148 available locally (Odessa, TX) ( change location)
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
31839
Manufacturer
Ideal
Manufacturer's Part Number
31-839
Description
Pro-Pull Polypropylene Rope, 1/4", X 250'
Rope, Polypropylene Material, 250 FT Overall Length, 1/4 In (Rope) Outside Diameter, Rope:Yellow, 1125 LB Tensile Strength, 3.45 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318391 / 0783250318391 / 00783250318391
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.03 (Each)
Stock Availability
Odessa
148 (Check another store)
All Stores
455
Resources
Images
 
 
31839 - Small Image
 
31839 - Large Image
 
31839 - Large Image
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
Polypropylene
Material, Color, and Finish
Color
Rope:Yellow
Dimensions and Weight
Length
3000
Overall Length
250 ft
Descriptions
Description
PRO-PULL POLYPROPYLENE ROPE, 1/4", X 250'
Extra Long Description
IDEAL 31-839 POLYPROP ROPE 1 4 IN X
Features
IDEAL Pro-Pull(TM) Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
Long Description
Rope, Polypropylene Material, 250 ft Overall Length, 1/4 in (Rope) Outside Diameter, Rope:Yellow, 1125 lb Tensile Strength, 3.45 lb
Product Type
Rope
Short Description
Rope, Pro-Pull, Polypropylene, 1/4 in x 250 ft, Yellow
Special Features
Non-Sliver Surface can be Handled without Gloves;will not Stretch, Rot or Mildew;Rugged, Lightweight Construction
Additional Information
Outside Diameter
1/4 in (Rope)
Package Quantity
1 ct
Rope Diameter
1/4
Tensile Strength
1125
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-839
GTIN
00783250318391
UPC
783250318391
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Rope
Packaging
Package Type
Spool
Weight
3.45 lb
Weight per each
3.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31839.
Jump To:

Similar Items

Similar items are close alternatives to 31839, though they may not be 100% alike.

Cross Referenced

These items are similar to 31839 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RGP-2525 Gardner Bender 00032076892050
31-839 Ideal Industries 783250318391

* All prices subject to change.

Begin Live Chat