35977 - HD Ship Auger 15/16 In

Ideal

  • $130.34 (Each)
  • $130.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35977
Manufacturer
Ideal
Manufacturer's Part Number
35-977
Description
HD Ship Auger 15/16 In
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 15/16 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Overall Length: 18 In, Flute Type: Single-Helix, Cutting Edge Angle: 62 Deg
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250632978 / 0783250632978 / 00783250632978
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.34 (Each)
Resources
Other Links
 
 
35977 - Other
Brochures
 
 
35977 - Brochure
Images
 
 
35977 - Small Image
 
35977 - Large Image
Attachments
 
 
35977 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18
Descriptions
Product Type
Auger Bit, Ideal, Resi-Master, LG Ship, Heavy-Duty, 15/16 In Bit
Features
62° cutting angle reinforces the cutting edge and provides greater durabilityHardened lead screw and cutting edge provide increased wear resistance and extended lifeSecondary relief angle evacuates wood chips quickly and prevents auger from jammingOversized cutting head makes hole larger than body of bit for easy ejection from work piece
Description
HD SHIP AUGER 15/16 IN
Long Description
IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 15/16 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG
Special Features
Features: 62 DEG Reinforced Cutting Edge For Added Durability; Precision Ground, Self-Feeding Lead Screw; Secondary Relief Angle For Efficient Chip Removal; Hardened Lead Screw And Cutting Edge Powers Through Nails And Staples And Extends Tool Life; Hardened And Tempered Shaft Minimizes Warping; Quick-Change Shank Design For Fast Bit Changes And Use With Pneumatic Drills; 15/16 IN Hole Diameter; Overall Length Of 18 IN; Twist Length Of 15 IN; Oversized Cutting Head Makes Hole Larger Than Body Of Bit For Ea
Additional Information
Twist Length
15
Shank Diameter
7/16
Flute Type
Single-Helix
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-977
sub brand
RESI-MASTER
GTIN
00783250632978
UPC
783250632978
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Long Ship, Heavy-Duty
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat