44957 - Circuit Breaker Lockout, Standard Breakers

Ideal

  • $24.41 (Each)
  • $24.41 (Each)

In-Stock: 2 available locally (Siloam Springs, AR) ( change location)
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
44957
Manufacturer
Ideal
Manufacturer's Part Number
44-957
Description
Circuit Breaker Lockout, Standard Breakers
Circuit Breaker Lockout, Standard and Double Toggles Breaker, Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250691173 / 0783250691173 / 00783250691173
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.41 (Each)
Stock Availability
Siloam Springs
2 (Check another store)
Springdale
26
All Stores
95
Resources
Images
 
 
44957 - Small Image
 
44957 - Large Image
Brochures
 
 
44957 - Brochure
Other Links
 
 
44957 - Other
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
CIRCUIT BREAKER LOCKOUT, STANDARD BREAKERS
Extra Long Description
IDEAL 44-957 LOCKOUT,STD AND DOUBLE
Features
IDEAL Circuit Breaker Lockouts are designed for use with circuit breakers having tall and wide toggles (44-956) or for breakers having standard height and tie-bar toggles (44-957). Both designs attach securely to the breaker with simple thumb turn and clamping handle and the narrow profiles allow side-by-side breaker lockout. Lockout is RoHS compliant.
Long Description
Circuit Breaker Lockout, Standard And Double Toggles Breaker, RoHS Compliant
Product Type
Lockout, STD and Double Breaker
Special Features
Attaches securely to breaker with simple thumb turn and clamping handle; 44-957 fits standard height and tie-bar toggles; The narrow profile permits side-by-side breaker lockout
Additional Information
Breaker Type
Standard And Double Toggles
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-957
GTIN
00783250691173
UPC
783250691173
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Circuit Breaker Lockout
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44957.
Jump To:

Similar Items

Similar items are close alternatives to 44957, though they may not be 100% alike.

Cross Referenced

These items are similar to 44957 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-957 Ideal Industries 783250691173
PSL-PCB Panduit 00074983473854

* All prices subject to change.

Begin Live Chat