46400 - Thermo-Shrink Uf Splice Kit, 14-8 Awg

Ideal

  • $23.97 (Each)
  • $23.97 (Each)
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
46400
Manufacturer
Ideal
Manufacturer's Part Number
46-400
Description
Thermo-Shrink Uf Splice Kit, 14-8 Awg
Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250464005 / 0783250464005 / 00783250464005
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Resources
Images
 
 
46400 - Large Image
 
46400 - Small Image
 
46400 - Large Image
Brochures
 
 
46400 - Brochure
Other Links
 
 
46400 - Other
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
600 V ac
Dimensions and Weight
Overall Length
8 in
Descriptions
Product Type
UF Splice Kits
Long Description
UF Splice Kit, 600 V ac, 8 in Overall Length, 1.1 in Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 lb
Short Description
UF Splice Kit, 600 VAC, #14 to #8 AWG
Description
THERMO-SHRINK UF SPLICE KIT, 14-8 AWG
Features
Direct burial rated14/3 with and without ground thru 8/3 without ground, UF?cable rangeStretcher kit repairs a 7 in. to 10 in. section damaged or destroyed by a trencher600V Maximum, 105°C ratingMeets the requirements of the 2002 NEC?Code 110-14(b) and UL486DUV resistant
extra long description
IDEAL 46-400 UF SPLICE KIT
Special Features
Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money
Additional Information
outside diameter
1.1 in
Minimum Operating Temperature
0 °C
Maximum Operating Temperature
+105 °C
Standards Met
RoHS Complaince
Made in USA
yes
Cable Size
14 - 8
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-400
GTIN
00783250464005
UPC
783250464005
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
UF Splice Kits
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 46400.
Jump To:

Similar Items

Similar items are close alternatives to 46400, though they may not be 100% alike.

Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, ...
  • Our Part #: UF1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: UF1SPLICEKIT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 6 ($416.52) ·
UF1 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$69.42

Each

QTY:
Each
Add
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 LB
  • Our Part #: SKDB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SKDB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.36) ·
SKDB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.36

Each

QTY:
Each
Add
Abbinstall HSK 348|Abbinstall HSK348|Burndy UGSKIT8|Epco UFC2B|Etcon SK831|Gardn...
  • Our Part #: DD1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SK830
  • Manufacturer: Etcon Corp.
  • Find: Similar Items
  • Pkg Sizes: 10 ($388.20) ·
DD1 - Etcon Corp.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.82

Each

QTY:
Each
Add
UF Splice Kit,Ideal,Thermo-Shrink,14 - 8 AWG,600.000 V,Opera
  • MFR Part #: 46-410
  • GTIN: 00783250611423
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 46400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UGSKIT8 Burndy 00781810175255
UFC2B EPCO 00780321107113
SK830 Etcon 00051033108300
SK831 Etcon 00051033122627
HST-1300 Gardner Bender 00032076569013
46-400 Ideal Industries 783250464005
DBK-1 ILSCO 00783669232127
67000 Morris 00601986670005
SKDB NSi Industries 00662381169204
HSK348 Thomas & Betts 00783786732203
UKF 8 Greaves n/a
HSK 348 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat