SKDB - Splice Kit

Nsi

  • $33.99 (Each)
  • $33.99 (Each)
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
SKDB
Manufacturer
Nsi
Manufacturer's Part Number
SKDB
Description
Splice Kit
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169204 / 6623811692048 / 00662381169204
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Resources
Images
 
 
SKDB - Large Image
 
SKDB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Splice Kit
Long Description
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 lb
Features
Direct Burial Splice Kit 14/3 To 8/3 With Ground.
Short Description
CU Butt Splice Kit 8/3, 600 V
Description
SPLICE KIT
extra long description
NSI SKDB Easy Splice CU Butt Splice
Special Features
For Simplified Splicing Of UF Cable Designed With Heavy Wall Heat Shrink With Sealant
Additional Information
Kit Contents
Heavy Wall Heat Shrink Tube;Connector
Maximum Voltage Rating
600 V
Standards Met
UL MA
Made in USA
yes
package quantity
1 ct
Warranty
1 YEAR
Cable Size
14/3 To 8/3
Cable Type
UF Cable
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
SKDB
GTIN
00662381169204
UPC
662381169204
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
UF Cable Splice Kit
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SKDB.
Jump To:

Cross Referenced

These items are similar to SKDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UGSKIT8 Burndy 00781810175255
UFC2B EPCO 00780321107113
SK830 Etcon 00051033108300
SK831 Etcon 00051033122627
HST-1300 Gardner Bender 00032076569013
46-400 Ideal Industries 783250464005
DBK-1 ILSCO 00783669232127
67000 Morris 00601986670005
SKDB NSi Industries 00662381169204
HSK348 Thomas & Betts 00783786732203
UKF 8 Greaves n/a
HSK 348 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat