85068 - TLC RG-6 F Tool-Less Comp Conn, 10/Card

Ideal

  • $8.39 (Per 10)
  • $0.84 (Each)

  • $8.39 (Per 10)

  • $83.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85068
Manufacturer
Ideal
Manufacturer's Part Number
85-068
Description
TLC RG-6 F Tool-Less Comp Conn, 10/Card
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850686 / 0783250850686 / 00783250850686
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$0.84 (Each)
Carton
$8.39 (Per 10)
Resources
Images
 
 
85068 - Small Image
 
85068 - Large Image
Specifications Sheets
 
 
85068 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Tool-Less Compression Connector
Features
Connector Model: 6FTLCTool-Less Compression connectorAccepts RG-6 coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .254” - .278”Recommended cable prep/stripping tools: 45-605 PrepPRORecommended compression tools: Not requiredConnector color: GrayThe new TLC (Tool-Less Compression) RG-6 F compression connector is our simplest, fastest, and lowest total cost solution for installing compression connectors. Designed to save the installer time, labor, an
Long Description
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 lb/EA
Short Description
Tool-Less Compression Connector, Type F, RG 6 Coax
Special Features
No Compression Tool Required - Just Prep The Cable and Attach the Connector. Saves Time, Labor, And Cost - Simple and Fast Installation
Description
TLC RG-6 F TOOL-LESS COMP CONN, 10/CARD
extra long description
IDEAL 85-068 RG6 F TOOL-LESS CMPRCO
Additional Information
Connection Type
Type F
Cable Type
RG 6 Coax
for use with
Standard 1/4 x 1/4 in Cable Preparation
Standards Met
RoHS Compliant
package quantity
50 PK;10 CT
Manufacturer Information
Manufacturers Part Number
85-068
Brand
Ideal
GTIN
00783250850686
UPC
783250850686
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Tool-Less Compression Connector - RG6
Availability
minimum qty
10
Packaging
Weight
0.01 lb/EA
Weight per each
0.006
Carton
10
Uses, Certifications, and Standards
Application
360 Degree Cable Compression Point;>40lbs Retention. 5MHz to 3GHz Applications Including CatV and Satellite TV. For RG6 Coax Cables, Recommended for Indoor Use Only. Standard 1/4" x 1/4" Cable Preparation
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat