89210 - Terminal Strip, 10-Pole, 22-10 Awg

Ideal

  • $37.13 (Each)
  • $37.13 (Each)

In-Stock: 2 available locally (Odessa, TX) ( change location)
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
89210
Manufacturer
Ideal
Manufacturer's Part Number
89-210
Description
Terminal Strip, 10-Pole, 22-10 Awg
Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 6.62 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892105 / 0783250892105 / 00783250892105
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.13 (Each)
Stock Availability
Odessa
2 (Check another store)
All Stores
54
Resources
Images
 
 
89210 - Small Image
 
89210 - Large Image
 
89210 - Large Image
Brochures
 
 
89210 - Brochure
Other Links
 
 
89210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Steel (Screw)
Voltage Rating
600 V ac
Wire Size
22 - 10
Dimensions and Weight
Overall Length
6.62 in
Descriptions
Description
TERMINAL STRIP, 10-POLE, 22-10 AWG
Extra Long Description
IDEAL 89-210 TERMINAL STRIP 10-CIRC
Features
IDEAL Terminal and Barrier Strips are designed and manufactured to be rugged, reliable and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center-spacing, there is an IDEAL terminal strip for virtually every job.
Long Description
Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 6.62 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.37 lb
Product Type
Terminal Strip
Short Description
Terminal Strip, 10 Circuits, 10 Poles
Special Features
Features: Torque Rating of 16 in-lbs; Rugged base eliminates breakage; Center spacing of 0.562 inch (14.3mm); Accepts up to #10 AWG wire; Corrosion resistant surface plates with #8 philslot screws; Rated up to 600V, 30A; Accessory jumpers available; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operatin
Additional Information
Made In USA
yes
Number Of Circuits
10
Operating Temperature Range
-40 to +130 °C;-40 to +260 °F
Overall Height
0.81 in
Overall Width
1.33 in
Package Quantity
1 ct
Spacing
0.562
Standards Met
CSA Certified LR15364;UL Recognized E82048;RoHS
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-210
GTIN
00783250892105
UPC
783250892105
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89210.
Jump To:

Cross Referenced

These items are similar to 89210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK152-2 Burndy 00781810023945
GTB-410 Gardner Bender 00032076069919
89-210 Ideal Industries 783250892105
22030 Morris 00601986220309
22130 Morris 00601986221306
TB3096-10 NSi Industries 00662381165084

* All prices subject to change.

Begin Live Chat