90052 - Flange Anchor Kit, Blue, 10-12, #10 X 1-1/4"Screws

Ideal

  • $42.14 (Each)
  • $42.14 (Each)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90052
Manufacturer
Ideal
Manufacturer's Part Number
90-052
Description
Flange Anchor Kit, Blue, 10-12, #10 X 1-1/4"Screws
Flange Anchor Kit, 201 Pieces, Plastic, Consist Of 1: (100) 10-12 X 1 In Anchors, Consist Of 2: (100) 10 X 1-1/4 In Combo-Head Sheet-Metal Screws, Consist Of 3: (1) 1/4 In Masonry Bit, Slotted/Phillips Screws
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/EAN/GTIN
783250900527 / 0783250900527 / 00783250900527
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.14 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
90052 - Small Image
 
90052 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Descriptions
Description
FLANGE ANCHOR KIT, BLUE, 10-12, #10 X 1-1/4"SCREWS
Extra Long Description
IDEAL 90-052 FLANG ANCHOR KIT, BLUE
Features
Kit includes: Flange-type anchors, Slotted/Phillips head screws and masonry bitConvenient plastic storage container
Long Description
Flange Anchor Kit, 201 Pieces, Plastic, Consist Of 1: (100) 10-12 X 1 IN Anchors, Consist Of 2: (100) 10 X 1-1/4 IN Combo-Head Sheet-Metal Screws, Consist Of 3: (1) 1/4 IN Masonry Bit, Slotted/Phillips Screws
Product Type
Flang Anchor Kit, Blue 10
Special Features
Kits includes flange-type anchors, slotted/Phillips screws and masonry bit; Convenient plastic storage container
Additional Information
Number Of Pieces
201
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
90-052
GTIN
00783250900527
UPC
783250900527
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Flange Anchor Kit
Packaging
Weight per each
1.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat