90052 - Flange Anchor Kit, Blue, 10-12, #10 X 1-1/4"Screws

Ideal

  • $33.94 (Each)
  • $33.94 (Each)
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
90052
Manufacturer
Ideal
Manufacturer's Part Number
90-052
Description
Flange Anchor Kit, Blue, 10-12, #10 X 1-1/4"Screws
Flange Anchor Kit, 201 Pieces, Plastic, Consist Of 1: (100) 10-12 X 1 In Anchors, Consist Of 2: (100) 10 X 1-1/4 In Combo-Head Sheet-Metal Screws, Consist Of 3: (1) 1/4 In Masonry Bit, Slotted/Phillips Screws
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/EAN/GTIN
783250900527 / 0783250900527 / 00783250900527
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.94 (Each)
Resources
Images
 
 
90052 - Large Image
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
Plastic
Descriptions
Description
FLANGE ANCHOR KIT, BLUE, 10-12, #10 X 1-1/4"SCREWS
Product Type
Flang Anchor Kit, Blue 10
Features
Kit includes: Flange-type anchors, Slotted/Phillips head screws and masonry bitConvenient plastic storage container
Long Description
Flange Anchor Kit, 201 Pieces, Plastic, Consist Of 1: (100) 10-12 X 1 IN Anchors, Consist Of 2: (100) 10 X 1-1/4 IN Combo-Head Sheet-Metal Screws, Consist Of 3: (1) 1/4 IN Masonry Bit, Slotted/Phillips Screws
Special Features
Kits includes flange-type anchors, slotted/Phillips screws and masonry bit; Convenient plastic storage container
extra long description
IDEAL 90-052 FLANG ANCHOR KIT, BLUE
Additional Information
Number of Pieces
201
Manufacturer Information
Manufacturers Part Number
90-052
Brand
Ideal
GTIN
00783250900527
UPC
783250900527
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Flange Anchor Kit
Packaging
Weight per each
1.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 90052.
Jump To:

Similar Items

Similar items are close alternatives to 90052, though they may not be 100% alike.

FLNG ANCHOR KIT YELLOW 8
  • MFR Part #: 90-051
  • GTIN: 00783250900510
  • Manufacturer: Ideal
FLNG ANCHOR KIT, BLUE 12
  • MFR Part #: 90-053
  • GTIN: 00783250900534
  • Manufacturer: Ideal
FLNG ANCHOR KIT, GRN 14
  • MFR Part #: 90-054
  • GTIN: 00783250900541
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 90052 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP4-K100 Gardner Bender 00032076309107
90-052 Ideal Industries 783250900527
90-053 Ideal Industries 783250900534
31030 Morris 00601986310307

* All prices subject to change.

Begin Live Chat