92656 - RTQ XR RG-6 F Compression Connector, 100/Jar

Ideal

  • $115.68 (Per 100)
  • $1.16 (Each)

  • $115.68 (Per 100)

In-Stock: 2,200 available at other locations ( find a store with stock)
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
92656
Manufacturer
Ideal
Manufacturer's Part Number
92-656
Description
RTQ XR RG-6 F Compression Connector, 100/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926565 / 0783250926565 / 00783250926565
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.16 (Each)
Carton
$115.68 (Per 100)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
2,200
Resources
Images
 
 
92656 - Large Image
Specifications Sheets
 
 
92656 - Specification Sheet
Brochures
 
 
92656 - Brochure
Other Links
 
 
92656 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Description
RTQ XR RG-6 F COMPRESSION CONNECTOR, 100/JAR
Extra Long Description
IDEAL 92-656 XR RTQ RG-6 F COMP CON
Features
Connector Model: 6FRTQXRAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: AllDielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .310”Recommended cable prep/stripping tool: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows
Long Description
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA
Product Type
Compression Connector
Short Description
Compression Connector, Type F, RG-6 Reg/Tri/Quad, 100 JR
Special Features
Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools
Additional Information
Cable Type
RG-6 Reg/Tri/Quad
Connection Type
Type F
Dimensions
0.260 to 0.305 (Dia) in
For Use With
60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper
Package Quantity
100 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92656
GTIN
00783250926565
UPC
783250926565
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-Type
Availability
Minimum Qty
100
Packaging
Weight
0.02 lb/EA
Weight per each
2.1
Carton
100
Uses, Certifications, and Standards
Application
Termination of an F Type Connection;Compression Style RG6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,200

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
2,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
200 View Store

* All prices subject to change.

Begin Live Chat