BCS1JR - Carbon Steel Staple, 1/2" X 1", 500/Jar

Buchanan

  • $25.76 (Each)
  • $25.76 (Each)

  • $154.56 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCS1JR
Manufacturer
Buchanan
Manufacturer's Part Number
BCS1-JR
Description
Carbon Steel Staple, 1/2" X 1", 500/Jar
Staple, 1/2 X 1 In Size, Carbon Steel, 1/2 In Length, Sharp Point Style, 2.64 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455723 / 0781789455723 / 00781789455723
Weight per unit
2.637 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.76 (Each)
Carton
$154.56 (Per 6)
Resources
Images
 
 
BCS1JR - Small Image
 
BCS1JR - Large Image
 
BCS1JR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Size
1/2 x 1 in
Length
1/2 in
Descriptions
Product Type
Staple
Long Description
Staple, 1/2 x 1 in Size, Carbon Steel, 1/2 in Length, Sharp Point Style, 2.64 lb
Short Description
Staple, 1/2 x 1 in, Carbon Steel, 500 JR
Description
CARBON STEEL STAPLE, 1/2" X 1", 500/JAR
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
extra long description
IDEAL BCS1-JR 500 PC, 1 2 STAPLE
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
500 JR
Point Style
Sharp
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS1-JR
GTIN
00781789455723
UPC
781789455723
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
2.64 lb
Weight per each
2.637
Carton
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat