BCS25M - Carbon Steel Staple, 9/16" X 1-1/4", 5, 000/Bucket

Buchanan

  • $147.35 (Per 5,000)
  • $0.03 (Each)

  • $29.47 (Per 1,000)

  • $147.35 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCS25M
Manufacturer
Buchanan
Manufacturer's Part Number
BCS2-5M
Description
Carbon Steel Staple, 9/16" X 1-1/4", 5, 000/Bucket
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455556 / 0781789455556 / 00781789455556
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.03 (Each)
Carton
$147.35 (Per 5,000)
Resources
Images
 
 
BCS25M - Large Image
 
BCS25M - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Descriptions
Description
CARBON STEEL STAPLE, 9/16" X 1-1/4", 5,000/BUCKET
Product Type
9 16X1-1 4 Staples, 5000 Bucket
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Long Description
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
extra long description
IDEAL BCS2-5M 9 16X1-1 4 STAPLES,50
Additional Information
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
BCS2-5M
GTIN
00781789455556
UPC
781789455556
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
5000
Packaging
Weight per each
0.007
Carton
5000
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat