BPS25 - Plastic Insulated Cable Staples, 1/2"

Ideal Industries

  • $35.65 (Per 500)
  • $0.07 (Each)

  • $7.13 (Per 100)

  • $35.65 (Per 500)

In-Stock: 6,500 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPS25
Manufacturer
Ideal Industries
Manufacturer's Part Number
BPS2-5
Description
Plastic Insulated Cable Staples, 1/2"
Ideal, Cable Staple, Cable Type: Romex, Non-Metallic and Underground Feeder Cable, Staple Size: 1/2 In, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455587 / 0781789455587 / 00781789455587
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.07 (Each)
Carton
$35.65 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,500
Resources
Images
 
 
BPS25 - Small Image
 
BPS25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
PLASTIC INSULATED CABLE STAPLES, 1/2"
Extra Long Description
IDEAL BPS2-5 1 2 IN PS 500 BAG
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistantZinc-plated nails resist rust and corrosion
Long Description
IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
Product Type
1 2 In PS 500 Bag
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Additional Information
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Ideal Industries
Manufacturers Part Number
BPS2-5
GTIN
00781789455587
UPC
781789455587
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
500
Packaging
Weight per each
2.3
Carton
500
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,500

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
6,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat