BPS2BJR - Plastic Insulated Cable Staples, 1/2", 400/Jar

Buchanan

  • $30.38 (Each)
  • $30.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPS2BJR
Manufacturer
Buchanan
Manufacturer's Part Number
BPS2BJR
Description
Plastic Insulated Cable Staples, 1/2", 400/Jar
Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 2.03 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455754 / 0781789455754 / 00781789455754
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.38 (Each)
Resources
Images
 
 
BPS2BJR - Large Image
 
BPS2BJR - Small Image
 
BPS2BJR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Smooth Plastic
insulation
Insulated
Material, Color, and Finish
Finish
Zinc Plated
Color
White
Dimensions and Weight
Length
1/2 in
Size
1/2 in
Descriptions
Product Type
Plastic Insulated Staple
Long Description
Plastic Insulated Staple, 1/2 in Size, Zinc Plated, 1/2 in Length, 2.03 lb
Short Description
Plastic Insulated Staple, 1/2 in, Plastic, 400 JR
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistantZinc-plated nails resist rust and corrosion
Description
PLASTIC INSULATED CABLE STAPLES, 1/2", 400/JAR
extra long description
IDEAL BPS2B-JR 400 PC, 1 2 STAPLE
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Additional Information
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
400 JR
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Manufacturer Information
Manufacturers Part Number
BPS2BJR
Brand
Buchanan
GTIN
00781789455754
UPC
781789455754
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
2.03 lb
Weight per each
2.03
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat