BSER225 - Plastic Ins SRV Ent Straps, #2SER, 3/4"Emt, 25/Bag

Buchanan

  • $8.32 (Per 25)
  • $0.33 (Each)

  • $8.32 (Per 25)

  • $33.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSER225
Manufacturer
Buchanan
Manufacturer's Part Number
BSER225
Description
Plastic Ins SRV Ent Straps, #2SER, 3/4"Emt, 25/Bag
Service Entrance Strap, #2 Size, Plastic, Zinc Plated, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455655 / 0781789455655 / 00781789455655
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.33 (Each)
Carton
$8.32 (Per 25)
Resources
Images
 
 
BSER225 - Large Image
 
BSER225 - Small Image
 
BSER225 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Finish
Zinc Plated
Color
Grey
Dimensions and Weight
Size
#2
Descriptions
Long Description
Service Entrance Strap, #2 Size, Plastic, Zinc Plated, 0.02 lb
Short Description
Service Entrance Strap, #2, Plastic
Product Type
Service Entrance Strap
Features
Use with service entrance cable and conduitSmooth plastic saddle prevents damage to cableZinc-plated nails resist rust and corrosion
Description
PLASTIC INS SRV ENT STRAPS, #2SER,3/4"EMT, 25/BAG
extra long description
IDEAL BSER2-25 STAPLE 25PC, 2 SER
Special Features
Features: Use With Service Entrance Cable And Conduit; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Additional Information
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
25 BG
Cable Size
2 AWG SER Cable And 3/4 IN EMT Conduit
Manufacturer Information
Manufacturers Part Number
BSER225
Brand
Buchanan
GTIN
00781789455655
UPC
781789455655
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Service
Availability
minimum qty
25
Packaging
Weight
0.02 lb
Weight per each
0.019
Carton
25
Uses, Certifications, and Standards
Application
For Service Entrance Cable And Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat