WT511 - Wingtwist Wire Connector, WT51 Yellow, 100/Box

Buchanan

  • $20.00 (Per 100)
  • $0.20 (Each)

  • $20.00 (Per 100)

  • $200.00 (Per 1,000)

In-Stock: 100 available locally (Vidalia, LA) ( change location)
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
WT511
Manufacturer
Buchanan
Manufacturer's Part Number
WT51-1
Description
Wingtwist Wire Connector, WT51 Yellow, 100/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611006 / 0781789611006 / 00781789611006
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$20.00 (Per 100)
Standard Packaging
$200.00 (Per 1,000)
Stock Availability
Vidalia
100 (Check another store)
Alexandria
1,000
All Stores
20,900
Resources
Images
 
 
WT511 - Small Image
 
WT511 - Large Image
Brochures
 
 
WT511 - Brochure
Other Links
 
 
WT511 - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Descriptions
Description
WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 100/BOX
Extra Long Description
IDEAL WT51-1 WINGTWIST WT51 YELLOW,
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT51
Product Type
Wingtwist WT51 Yellow, 100 Box
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT51;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT51-1
GTIN
00781789611006
UPC
781789611006
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight per each
0.47
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WT511.
Jump To:

Similar Items

Similar items are close alternatives to WT511, though they may not be 100% alike.

Cross Referenced

These items are similar to WT511 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
312 3M Electrical Products 00051128539521
8159 3M Electrical Products n/a
HP1100 Etcon 00051033130103
10-084 Gardner Bender 00032076100841
84 Gardner Bender n/a
30-451 Ideal Industries 00783250304516
30-WT51C Ideal Industries n/a
WT51-1 Ideal Industries 00781789611006
19160-0045 Molex n/a
23084 Morris 00601986230841
WWC-Y-C NSi Industries 00662381361806
PNYW-C Penn-Union n/a
10-602 Thomas & Betts n/a
10-602-H Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat