SLU125 - 2-1/0 Cop Mech Lug

Ilsco

  • $20.36 (Each)
  • $20.36 (Each)

  • $1,017.88 (Per 50)

  • $2,035.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SLU125
Manufacturer
Ilsco
Manufacturer's Part Number
SLU-125
Description
2-1/0 Cop Mech Lug
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669831641 / 00783669831641
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Carton
$20.36 (Each)
Standard Packaging
$1,017.88 (Per 50)
Resources
Images
 
 
SLU125 - Small Image
 
SLU125 - Large Image
 
SLU125 - Large Image
Specifications Sheets
 
 
SLU125 - Specification Sheet
Attachments
 
 
SLU125 - Specification Sheet
Other Links
 
 
SLU125 - Other
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.9688 in
Descriptions
Product Type
Mechanical Lug
Long Description
Mechanical Lug, #6 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 in Overall Length, 35 kV, 0.116 lb/EA
Short Description
Mechanical Lug, Non-Insulated, 1.9688 in L, 35 kV
Special Features
Manufactured from High Strength Seamless Copper Tubing;Compact Design
Description
2-1/0 COP MECH LUG
extra long description
ILSCO SLU-125 CU MEC 1/0-6 17/64 B
Additional Information
for use with
Direct Burial;Copper Conductor
Maximum Voltage Rating
35 kV
Minimum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;UL Listed 486A, 486B, E6207;CSA Certified
package quantity
50 PK
Maximum Conductor Size
1/0 AWG
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
SLU-125
GTIN
00783669831641
UPC
783669831641
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.116 lb/EA
Weight per each
0.116
Carton
1
Package
50
You must have an account to view stock levels
There were no add-on items found for SLU125.

* All prices subject to change.