EI210W - Timer 10/20/30/60

Intermatic

  • $121.59 (Each)
  • $121.59 (Each)

  • $729.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI210W
Manufacturer
Intermatic
Manufacturer's Part Number
EI210W
Description
Timer 10/20/30/60
Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 10, 20, 30, 60 Minute, With Hold, White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275095236 / 00078275095236
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.59 (Each)
Standard Packaging
$729.54 (Per 6)
Resources
Images
 
 
EI210W - Large Image
 
EI210W - Large Image
360 Images
 
 
EI210W - 360 Image
Attachments
 
 
EI210W - Specification Sheet
Other Links
 
 
EI210W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
15
Wattage
1800
Dimensions and Weight
Size
2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN, 70.86 HEIGHT X 44.45 WIDTH X 36.57 DEPTH MM
Descriptions
Description
TIMER 10/20/30/60
extra long description
INT-MAT EI210W Electronic Countdown
Product Type
Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 10,
Features
This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
Electronic Countdown Timer, 120 VAC, 60 Hz, Preset Times 10,20,30,60 Minute, With Hold, White
Special Features
Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle, 1 Year Warranty
Additional Information
Contact Configuration
1 NO
action
1 x SPST
motor power
1/2 HP @ 120 VAC
Timing Range
10/20/30/60
Contact Rating
8.3 AMP @ 120 VAC (Tungsten-Incandescent), 8 AMP @ 120 VAC (Ballast-Magnetic), 15 AMP @ 120 VAC (Resistive-Heater)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
EI210W
GTIN
00078275095236
UPC
078275095236
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Electronic Countdown Auto Shut-Off In-Wall
Packaging
Weight per each
0.259
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Frequency Rating
50/60
standard
cULus Listed, HVACR
Mounting
WALL MOUNT
Application
Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat