EK4436SM - Metal Stem Mount Electronic Photocontrol 120-277V

Intermatic

  • $40.33 (Each)
  • $40.33 (Each)

  • $483.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK4436SM
Manufacturer
Intermatic
Manufacturer's Part Number
EK4436SM
Description
Metal Stem Mount Electronic Photocontrol 120-277V
Nightfox™ Metal Stem Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275148406 / 00078275148406
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.33 (Each)
Standard Packaging
$483.96 (Per 12)
Resources
Images
 
 
EK4436SM - Large Image
 
EK4436SM - Large Image
Attachments
 
 
EK4436SM - Specification Sheet
Brochures
 
 
EK4436SM - Brochure
Other Links
 
 
EK4436SM - Other
 
EK4436SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Color coded Leads
Dimensions and Weight
Size
1.75 W x 2.25 D x 3.38 H
Descriptions
Description
METAL STEM MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Features
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Product Type
Nightfox Metal Stem Mount Electronic Photocontrol, 120-277 V
extra long description
INT-MAT EK4436SM NIGHTFOX Metal Ste
Long Description
NightFox™ Metal Stem Mount Electronic Photocontrol, 120-277 V
Special Features
Long Life, Electronic Photocell
Additional Information
operating cycles
10,000
supply voltage
120-277
Timing Range
Dusk On - Dawn OFF
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
EK4436SM
GTIN
00078275148406
UPC
078275148406
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem Mount Photocell
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40°F to 158°F
Frequency Rating
50/60
standard
ANSI C136.24
Application
Dusk to Dawn Control
environmental conditions
Indoor/Outdoor/Raintight
Enclosure
Metal Outdoor
Mounting
Stem Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat