K4021C - 120V Photocontrol

Intermatic

  • $13.75 (Each)
  • $13.75 (Each)

  • $165.00 (Per 12)

In-Stock: 34 available locally (West Wichita, KS) ( change location)
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
K4021C
Manufacturer
Intermatic
Manufacturer's Part Number
K4021C
Description
120V Photocontrol
Photocontrol, 120 V Ac, 1800 W, 1-13/16 In Length, 1-5/16 In Width, 1-9/16 In Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002005 / 00078275002005
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.75 (Each)
Standard Packaging
$165.00 (Per 12)
Stock Availability
West Wichita
34 (Check another store)
All Stores
122
Resources
Images
 
 
K4021C - Large Image
 
K4021C - Large Image
Specifications Sheets
 
 
K4021C - Specification Sheet
Attachments
 
 
K4021C - Specification Sheet
Other Links
 
 
K4021C - Other
360 Images
 
 
K4021C - 360 Image
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
Color Coded Lead
Voltage Rating
120 V ac
Wattage
1800 W
Material, Color, and Finish
Color
Gray
Housing Material
Sonic-Welded Polycarbonate
Dimensions and Weight
Height
1-9/16 in;4 cm
Length
1-13/16 in;4.6 cm
Size
1-13/16 LENGTH X 1-5/16 WIDTH X 1-9/16 DEPTH IN, 4.6 LENGTH X 3.3 WIDTH X 4 DEPTH CM
Width
1-5/16 in;3.3 cm
Descriptions
Description
120V PHOTOCONTROL
Extra Long Description
INT-MAT K4021C Button Thermal Photo
Features
These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description
Photocontrol, 120 V ac, 1800 W, 1-13/16 in Length, 1-5/16 in Width, 1-9/16 in Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 lb
Product Type
Photocontrol
Short Description
Photocontrol, 120 VAC, 1800 W, Sonic-Welded Polycarbonate
Special Features
Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 9 IN Wire Leads
Additional Information
Connection Type
5/8 IN - 18 Thread
For Use With
Dusk to Dawn Lighting Control
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Button Fixed Mount
Package Quantity
1 CT;12 PK
Sensor Type
Thermal Type Photo Control (Cadmium Sulfide)
Standards Met
Ul Recognized;CSA Certified;Title Ca 20 Listed;California Title 24 Compliant
Supply Voltage
120
Switch Type
Automatic Switch
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K4021C
GTIN
00078275002005
UPC
078275002005
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.2 lb
Weight per each
0.204
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dusk to Dawn Lighting Control
Frequency Rating
50/60
Mounting
Button Fixed Mount
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K4021C.
Jump To:

Similar Items

Similar items are close alternatives to K4021C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat