T101 - 40A 120V SPST Metal Indoor Time Clock

Intermatic

  • $80.69 (Each)
  • $80.69 (Each)

  • $968.28 (Per 12)

In-Stock: 2 available locally (Corsicana, TX) ( change location)
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
T101
Manufacturer
Intermatic
Manufacturer's Part Number
T101
Description
40A 120V SPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275000018 / 00078275000018
Weight per unit
2.754 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.69 (Each)
Standard Packaging
$968.28 (Per 12)
Stock Availability
Corsicana
2 (Check another store)
DFW RDC
14
All Stores
183
Resources
Images
 
 
T101 - Large Image
 
T101 - Large Image
Attachments
 
 
T101 - Specification Sheet
Other Links
 
 
T101 - Other
360 Images
 
 
T101 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
40
Connection
Teeter Type
Current Rating
40 A
Poles
1
Voltage Rating
125
Wattage
3
Dimensions and Weight
Size
5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm
Descriptions
Description
40A 120V SPST METAL INDOOR TIME CLOCK
Extra Long Description
INT-MAT T101 24-Hour Mechanical Tim
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A.
Long Description
Metal Indoor Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.5999 lb
Product Type
Metal Indoor Time Clock
Short Description
40A 120V Time Clock
Special Features
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty
Additional Information
Action
SPST
Connection Type
Teeter
Contact Configuration
1 NO
Contact Form
1 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Maximum Operating Temperature
+130 °F;+54 °C
Maximum Time Setting
24 h
Minimum Operating Temperature
-40 °F;-40 °C
Motor Power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Standards Met
CCSAUS Certified;HVACR
Time Setting Mode
24 h
Timing Range
24
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T101
GTIN
00078275000018
UPC
078275000018
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight
2.5999 lb
Weight per each
2.754
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Outdoor;HVACR
Enclosure
NEMA 1
Frequency Rating
60
Mounting
WALL MOUNT
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Standard
cCSAus Certified, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T101.
Jump To:

Similar Items

Similar items are close alternatives to T101, though they may not be 100% alike.

Cross Referenced

These items are similar to T101 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T101 Intermatic 00078275000018
T101P Intermatic 00078275000193
T101R Intermatic 00078275000056
CD101 Precision Multiple Controls 00720563251212
CD101-TC Precision Multiple Controls 00720563251847
1101 Tork 00786261100115
110N Tork n/a

* All prices subject to change.

Begin Live Chat