T1975EHDR - 480V 24HR Timer W/ 7D Skip Raintite

Intermatic

  • $412.84 (Each)
  • $412.84 (Each)

  • $2,477.04 (Per 6)

In-Stock: 14 available at other locations ( find a store with stock)
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
T1975EHDR
Manufacturer
Intermatic
Manufacturer's Part Number
T1975EHDR
Description
480V 24HR Timer W/ 7D Skip Raintite
24-Hour Heavy-Duty Metal Dial Mechanical Time Switch With Skip-A-Day, 480 Vac, 60HZ, SPDT, Outdoor Metal Enclosure, 15 Minute Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
1PH Manual Starters
UNSPSC
N/A
UPC/GTIN
078275143005 / 00078275143005
Weight per unit
24.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$412.84 (Each)
Standard Packaging
$2,477.04 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
T1975EHDR - Large Image
 
T1975EHDR - Large Image
Attachments
 
 
T1975EHDR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
3
amperage rating
20
Voltage Rating
480
Descriptions
Description
480V 24HR TIMER W/ 7D SKIP RAINTITE
Features
These heavy-duty time switches are designed to handle the toughest environments and have fully encapsulated motors to prevent dust or debris from entering the motor. The ON/OFF trippers are permanently attached to the metal dial to avoid the accidental loss of a tripper. These time switches offer 15-minute intervals, providing up to 96 operations each day.
Product Type
24-Hour Heavy-Duty Metal Dial Mechanical Time Switch With SK
extra long description
INT-MAT T1975EHDR 24-Hour Heavy-Dut
Long Description
24-Hour Heavy-Duty Metal Dial Mechanical Time Switch with Skip-a-Day, 480 VAC, 60Hz, SPDT, Outdoor Metal Enclosure, 15 Minute Interval
Special Features
Features: Minimum ON/OFF time is 15 minutes, Trippers permanently attached, tilt in/out, Skip-a-Day feature, Permanent manual ON/OFF lever, Heavy-duty, synchronous clock motor
Additional Information
Contact Configuration
1 NO/1 NC
motor power
1/2 HP @ 125 VAC, 1 HP @ 250 VAC
Timing Range
15 MIN - 24 HR
Contact Rating
20 AMP @ 125/208 - 277/480 VAC
action
SPDT
Manufacturer Information
Manufacturers Part Number
T1975EHDR
Brand
Intermatic
GTIN
00078275143005
UPC
078275143005
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Type
HEAVY DUTY
Packaging
Weight per each
24.42
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +165 DEG F, -40 to +74 DEG C
Frequency Rating
60
standard
cULus Listed
Application
Industrial
Enclosure
NEMA 3R
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
2 View Store

A-L

Location Stock Available
Bryan
11 View Store

M-Z

Location Stock Available
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat