420460Z - 1-100M Ob 14"D Clear Pendant

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
420460Z
Manufacturer
Kichler
Manufacturer's Part Number
42046OZ
Description
1-100M Ob 14"D Clear Pendant
The Design Of This 1 Light Pendant From The Everly(TM) Collection Is Inspired By A Decorative Blown Glass Container. This Generous, Bowed Clear Glass Fixture Features An Olde Bronze Finish and A Distinctive Vintage Squirrel Cage Filament Bulb That Leaves An Impact. For Ease Of Use, The Glass Shell Is Removable For Cleaning and Replacement.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927378949 / 00783927378949
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
420460Z - Small Image
 
420460Z - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Product Type
One Light Pendant
Description
1-100M OB 14"D CLEAR PENDANT
Long Description
The design of this 1 light pendant from the Everly(TM) collection is inspired by a decorative blown glass container. This generous, bowed clear glass fixture features an Olde Bronze finish and a distinctive Vintage Squirrel Cage Filament bulb that leaves an impact. For ease of use, the glass shell is removable for cleaning and replacement.
Additional Information
Category
Pendants
bulb type
A19
Safety Rating
Ul
Voltage
120.00 LBS
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
42046OZ
GTIN
00783927378949
UPC
783927378949
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Glass Down
Packaging
Weight per each
5.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat