UGP20231 - 20 Amp 2W 3P 125V Plug 3/4 Hub SGL Gang Dead End

Killark

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UGP20231
Manufacturer
Killark
Manufacturer's Part Number
UGP-20231
Description
20 Amp 2W 3P 125V Plug 3/4 Hub SGL Gang Dead End
Ugp Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug -Nema Configuration 5-20P
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783936991955 / 00783936991955
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UGP20231 - Large Image
 
UGP20231 - Large Image
Attachments
 
 
UGP20231 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
12 or 14
Voltage Rating
125 VAC
Material
Copper-free aluminum (less than 4/10 of 1%)
Poles
2
amperage rating
20
Number of Wires
3
Dimensions and Weight
Width
1.69
Length
3.36
Descriptions
Description
20 AMP 2W 3P 125V PLUG 3/4 HUB SGL GANG DEAD END
Product Type
20A Plug 5-20P
extra long description
KLRK UGP-20231 20A PLUG 5-20P
Long Description
UGP SERIES - ALUMINUM 20 AMP 125VAC INTERCHANGEABLE BLADE STYLE PLUG -NEMA CONFIGURATION 5-20P
Special Features
ACCEPTOR plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system's "turn to engage" feature locks in plug and can be used to prevent accidental disengagement of cr
Additional Information
Cord Type
S, SO, ST, or STO
Manufacturer Information
Manufacturers Part Number
UGP-20231
Brand
KILLARK
GTIN
00783936991955
UPC
783936991955
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum interchangeable blade style plug
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
nema rating
5-20P;NEMA 3, 7BCD, 9FG
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
environmental conditions
Wet and hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UGP20231.
Jump To:

Similar Items

Similar items are close alternatives to UGP20231, though they may not be 100% alike.

Ugp Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick ...
  • Our Part #: UGP20231QW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UGP-20231QW
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.75) ·
UGP20231QW - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.75

Each

QTY:
Each
Add
Receptacle, 20 A, 125/250 V Ac @ 50 to 400 HZ, 3 Poles, 2 Wires, Aluminum Acryli...
  • Our Part #: ENP5201
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ENP5201
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($486.18) ·
ENP5201 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$243.09

Each

QTY:
Each
Add
Plug, 20 A, 125 V Ac, 3 Poles, 2 Wires, Copper-Free Aluminum, 1.75 In Diameter, ...
  • Our Part #: ECP2023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECP-2023
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,058.40) ·
ECP2023 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$176.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UGP20231 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECP2023 Appleton Electric 00781381249256
ENP5201 Eaton Crouse-Hinds 00782274310862
UGP-20231 Killark 00783936991955
UGP20231QW Killark 00783936076669

* All prices subject to change.

Begin Live Chat