UGR020232 - 20 Amp 2 Wire 3 Pole 250V Class 1 Div 1 Receptacle

Killark

  • $259.15 (Each)
  • $259.15 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UGR020232
Manufacturer
Killark
Manufacturer's Part Number
UGRO-20232
Description
20 Amp 2 Wire 3 Pole 250V Class 1 Div 1 Receptacle
Ugr Series - Aluminum 20 Amp 250V Interchangeable Blade Style Receptacle- 2P 3W Circuit - Nema Configuration 6-20R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936998732 / 0783936998732 / 00783936998732
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.15 (Each)
Resources
Images
 
 
UGR020232 - Large Image
Attachments
 
 
UGR020232 - Specification Sheet
Other Links
 
 
UGR020232 - Other
 
UGR020232 - Other
Brochures
 
 
UGR020232 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Voltage Rating
250V
Number of Wires
3
Dimensions and Weight
Height
6
Width
3
Depth
4-3/16
Descriptions
Product Type
20A 250VAC "U" Receptacle Only
Description
20 AMP 2 WIRE 3 POLE 250V CLASS 1 DIV 1 RECEPTACLE
extra long description
KLRK UGRO-20232 20A 250VAC "U" RECE
Special Features
All external hardware is 316 stainless steel to provide low maintenance and long life. Factory sealed chamber in UGR receptacle contains switch's arcing components. No additional external seals are required, except in Group B applications. Receptacles are
Long Description
UGR SERIES - ALUMINUM 20 AMP 250V INTERCHANGEABLE BLADE STYLE RECEPTACLE- 2P 3W CIRCUIT - NEMA CONFIGURATION 6-20R
Manufacturer Information
Manufacturers Part Number
UGRO-20232
Brand
KILLARK
GTIN
00783936998732
UPC
783936998732
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Aluminum interchangeable blade style receptacle and box
Availability
Status
Inactive
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 7BCD, 9FG
Application
Petroleum refineries, chemical plants, wet/damp areas, corrosive environments, petroleum plants, grain elevators/feed mills, flour and feed mills, and indoor or outdoor locations
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat