03011 - Hybrid Brim Sombrero

Klein Tools

  • $32.84 (Each)
  • $32.84 (Each)

  • $656.80 (Per 20)

In-Stock: 1 available locally (New Orleans, LA) ( change location)
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
03011
Manufacturer
Klein Tools
Manufacturer's Part Number
03011
Description
Hybrid Brim Sombrero
The Hybrid Brim Sombrero Was Designed With Innovative Features to Provide Sun Protection For Outdoor Workers. Crafted With Hi-Vis 1200D Fabric to Provide Shade and Improved Visibility. The Wide Brim and Removable Neck Shade Provide Excellent Coverage Against Harmful Uv Rays. The Hybrid Style Lens Provides 170-Degree Field Of View For Additional Visibility When Working Overhead. The Klein Tools Hard Hat Sombrero Easily Attaches to Most Klein Tools Hard Hats With Universal Clips.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53102503 - Hats
UPC/GTIN
092644030116 / 00092644030116
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.84 (Each)
Standard Packaging
$656.80 (Per 20)
Stock Availability
New Orleans
1 (Check another store)
Baton Rouge
0
All Stores
9
Resources
Images
 
 
03011 - Small Image
 
03011 - Large Image
 
03011 - Large Image
 
03011 - Large Image
 
03011 - Large Image
 
03011 - Large Image
Other Links
 
 
03011 - Other
 
03011 - Other
Attachments
 
 
03011 - Specification Sheet
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
1200d Hi-Vis Fabric, Polycarbonate
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
17" (43.2 cm)
Size
One Size Fits Most
Descriptions
Description
HYBRID BRIM SOMBRERO
Extra Long Description
KLE 03011 Hybrid Brim Sombrero
Long Description
The Hybrid Brim Sombrero was designed with innovative features to provide sun protection for outdoor workers. Crafted with hi-vis 1200D fabric to provide shade and improved visibility. The wide brim and removable neck shade provide excellent coverage against harmful UV rays. The hybrid style lens provides 170-Degree field of view for additional visibility when working overhead. The Klein Tools hard hat sombrero easily attaches to most Klein Tools Hard Hats with universal clips.
Product Type
Hybrid Brim Sombrero
Special Features
Neck Shade
Additional Information
Closure Type
—
For Use With
Klein Tool Full Brim Hard Hats
Included
(2) Clips, Neck Shade
Mounting Type
Universal Hard Hat Mounting Clips
Overall Height
11" (27.9 cm)
Overall Width
15.75" (40 cm)
Water Resistant
NO
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
03011
GTIN
00092644030116
UPC
092644030116
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Hard Hat Sombrero
Packaging
Weight
7.58 oz (215 g)
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Baton Rouge Area

Location Stock Available
New Orleans
1 View Store

Distribution Centers

Location Stock Available
Lenexa
2 View Store

M-Z

Location Stock Available
Tomball
2 View Store

* All prices subject to change.

Begin Live Chat