11048 - Dual-Wire Stripper/Cutter For Solid Wire

Klein Tools

  • $25.93 (Each)
  • $25.93 (Each)

  • $155.58 (Per 6)

In-Stock: 1 available locally (Sweetwater, TX) ( change location)
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
11048
Manufacturer
Klein Tools
Manufacturer's Part Number
11048
Description
Dual-Wire Stripper/Cutter For Solid Wire
Dual-Wire Stripper/Cutter, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740503 / 00092644740503
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.93 (Each)
Standard Packaging
$155.58 (Per 6)
Stock Availability
Sweetwater
1 (Check another store)
Abilene
2
All Stores
208
Resources
Images
 
 
11048 - Small Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
 
11048 - Large Image
Other Links
 
 
11048 - Other
 
11048 - Other
 
11048 - Other
 
11048 - Other
Attachments
 
 
11048 - Specification Sheet
360 Images
 
 
11048 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
6-1/4 in;158.8 mm
Descriptions
Description
DUAL-WIRE STRIPPER/CUTTER FOR SOLID WIRE
Extra Long Description
KLE 11048 Dual-Wire Stripper/Cutter
Features
Complete electrical wiring tasks quicker by stripping 2 wires at a time with the Klein Tools 6-1/4-Inch Dual-Wire Stripper/Cutter. This tool is designed for use with 10 - 14 AWG solid wire. Its precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation.
Long Description
Dual-Wire Stripper/Cutter, Yellow Handle Color, Color-Coded Handles, Narrow Nose Fits into Tight Places, 6-1/4 in Overall Length, 0.27 lb
Product Type
Dual-Wire Stripper/Cutter
Short Description
Dual-Wire Stripper/Cutter, 6-1/4 in
Special Features
Includes core wire stripper/cutter;Wire looping and bending holes;Precision-ground stripping holes for easy removal of insulation;Easy-to-read wire gauge markings on both sides for stripping in either direction;Black-oxide finish resists corrosion
Additional Information
Handle Type
Color-Coded Handles
Jaw Type
Narrow Nose Fits into Tight Places
Made In USA
yes
Package Quantity
1 CT;12 PK
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11048
GTIN
00092644740503
UPC
092644740503
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.27 lb;0.12 kg
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 11048.
Jump To:

Similar Items

Similar items are close alternatives to 11048, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat