31872 - Carbide Hole Cutter Kit, 4PC

Klein Tools

  • $120.24 (Each)
  • $120.24 (Each)

In-Stock: 2 available locally (Brownwood, TX) ( change location)
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
31872
Manufacturer
Klein Tools
Manufacturer's Part Number
31872
Description
Carbide Hole Cutter Kit, 4PC
Hole Cutter Kit, Carbide Material, 4 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318726 / 00092644318726
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.24 (Each)
Stock Availability
Brownwood
2 (Check another store)
DFW RDC
12
All Stores
301
Resources
Images
 
 
31872 - Small Image
 
31872 - Small Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Large Image
 
31872 - Video
Specifications Sheets
 
 
31872 - Specification Sheet
Other Links
 
 
31872 - Other
 
31872 - Other
Attachments
 
 
31872 - Specification Sheet
360 Images
 
 
31872 - 360 Image
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
Carbide
Descriptions
Description
CARBIDE HOLE CUTTER KIT, 4PC
Extra Long Description
KLE 31872 Carbide Hole Cutter Set 4
Features
This 4-piece Carbide-Tipped Hole Cutter kit cuts quick, precise holes in a variety of materials. Set includes three commonly used sizes plus an extra pilot bit. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
Long Description
Hole Cutter Kit, Carbide Material, 4 Pieces, 1.5 lb
Product Type
Hole Cutter Kit
Short Description
Hole Cutter Kit, Carbide, For 1/2 in to 1 in Conduit and Pipe
Special Features
Split Point Pilot Drill Bit to Prevent Bit Walking; Integrated Flange to Prevent the Operator from Drilling Beyond Sheet Metal
Additional Information
Compatible With
1/2 to 1 in (12.7 to 25.4 mm) Conduit and Pipe
Included
Case;Cutters in Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm);Extra Pilot Bit
Media
Yes
Number Of Pieces
4
Package Quantity
1 ct
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31872
GTIN
00092644318726
UPC
092644318726
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Carbide Hole Cutter
Packaging
Weight
1.5 lb;0.68 kg
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
Application
Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16 in (5 mm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 301

Location search:
These alternate items can be purchased instead of 31872.
Jump To:

Similar Items

Similar items are close alternatives to 31872, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat