32242 - Drill Tap, 1/4-20

Klein Tools

  • $10.41 (Each)
  • $10.41 (Each)

  • $31.23 (Per 3)

In-Stock: 5 available locally (Springfield, MO) ( change location)
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
32242
Manufacturer
Klein Tools
Manufacturer's Part Number
32242
Description
Drill Tap, 1/4-20
Drill Tap, 1/4-20
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644322426 / 00092644322426
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Standard Packaging
$31.23 (Per 3)
Stock Availability
Springfield
5 (Check another store)
All Stores
80
Resources
Images
 
 
32242 - Small Image
 
32242 - Large Image
 
32242 - Large Image
 
32242 - Video
Other Links
 
 
32242 - Other
 
32242 - Other
Attachments
 
 
32242 - Specification Sheet
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
Steel
Descriptions
Description
DRILL TAP, 1/4-20
Extra Long Description
KLE 32242 1/4-20 Drill Tap
Long Description
Drill Tap, 1/4-20
Product Type
1/4-20 Drill Tap
Additional Information
Media
Yes
Shank Type
1/4" Hex
Tap Sizes
1/4-20
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32242
GTIN
00092644322426
UPC
092644322426
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:
These alternate items can be purchased instead of 32242.
Jump To:

Similar Items

Similar items are close alternatives to 32242, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat