44307 - Flickblade Subcompact Folding Utility Knife

Klein Tools

  • $10.70 (Each)
  • $10.70 (Each)

  • $64.20 (Per 6)

In-Stock: 2 available locally (Pecos, TX) ( change location)
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
44307
Manufacturer
Klein Tools
Manufacturer's Part Number
44307
Description
Flickblade Subcompact Folding Utility Knife
The Klein Tools Subcompact Utility Knife Is A Compact, Versatile Knife Measuring 4-Inch Closed and 6-Inch Opened For Convenient Everyday Carry. It Features Two Locking Positions, Angled For Specialized Tasks or Standard For Precise Cutting, Along With A Quick-Release Button For Fast, Tool-Free Blade Changes. A Durable Steel Clip and Smooth Side-Button Operation Ensure Secure Attachment and Effortless Use.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644443077 / 00092644443077
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Standard Packaging
$64.20 (Per 6)
Stock Availability
Pecos
2 (Check another store)
Odessa
0
All Stores
17
Resources
Images
 
 
44307 - Large Image
 
44307 - Large Image
 
44307 - Small Image
 
44307 - Large Image
 
44307 - Large Image
 
44307 - Large Image
 
44307 - Large Image
 
44307 - Large Image
Attachments
 
 
44307 - Specification Sheet
Other Links
 
 
44307 - Other
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
Steel/Plastic
Material, Color, and Finish
Blade Material
Steel
Handle Color
ORANGE
Handle Material
Plastic
Dimensions and Weight
Overall Length
6.125" (15.6 cm)
Descriptions
Description
FLICKBLADE SUBCOMPACT FOLDING UTILITY KNIFE
Extra Long Description
KLE 44307 FLICKBLADE™ Folding Utili
Long Description
The Klein Tools Subcompact Utility Knife is a compact, versatile knife measuring 4-Inch closed and 6-Inch opened for convenient everyday carry. It features two locking positions, angled for specialized tasks or standard for precise cutting, along with a quick-release button for fast, tool-free blade changes. A durable steel clip and smooth side-button operation ensure secure attachment and effortless use.
Product Type
Flickblade™ Folding Utility Knife
Special Features
Compact Size
Additional Information
Blade Length
2.42" (6.1 cm)
Blade Thickness
0.24" (0.6 cm)
Blade Type
Utility
Blade Width
0.24" (0.6 cm)
Closure Type
Fold Out
Number Of Blades
1
Overall Height
1.26" (3.2 cm)
Overall Width
0.96" (2.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44307
GTIN
00092644443077
UPC
092644443077
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Utility Knife
Packaging
Weight
4 oz (113 g)
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Odessa Area

Location Stock Available
Pecos
2 View Store

Distribution Centers

Location Stock Available
Houston RDC
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
2 View Store
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat