450100 - Loose Cable Stapler

Klein Tools

  • $59.37 (Each)
  • $59.37 (Each)

  • $178.11 (Per 3)

In-Stock: 1 available locally (Henderson, TX) ( change location)
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
450100
Manufacturer
Klein Tools
Manufacturer's Part Number
450-100
Description
Loose Cable Stapler
With Klein Tools' Cable Stapler, Drive Insulated Staples For Voice, Data, Video, NM Nonmetallic Sheathed Cable With One Hand. It Is Designed to Push The Handle, Rather Than Squeeze, For Easy, Consistent Performance. This Cast Aluminum Stapler Adjusts For Multiple Sizes Of Staples Including 1/4-, 5/16- and 11/32-Inch. Forward Action Design Provides Stability and Drives The Force to Where The Stapling Is Taking Place. Use The Lever Setting to Adjust The Stapler Force. Works Solely With Klein Staples (Sold Se
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121615 - Staplers
UPC/GTIN
092644583278 / 00092644583278
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.37 (Each)
Standard Packaging
$178.11 (Per 3)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
0
All Stores
5
Resources
Other Links
 
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
 
450100 - Other
Images
 
 
450100 - Small Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Large Image
 
450100 - Video
Attachments
 
 
450100 - Specification Sheet
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
Cast Aluminum
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Description
LOOSE CABLE STAPLER
Extra Long Description
KLE 450-100 Loose Cable Stapler
Features
With Klein Tools' Cable Stapler, drive insulated staples for Voice, Data, Video, NM (Romex®) nonmetallic sheathed cable with one hand. It is designed to push the handle, rather than squeeze, for easy, consistent performance. This cast aluminum stapler adjusts for multiple sizes of staples including 1/4-, 5/16- and 11/32-Inch. Forward action design provides stability and drives the force to where the stapling is taking place. Use the lever setting to adjust the stapler force. Works solely with Klein staples
Long Description
With Klein Tools' Cable Stapler, drive insulated staples for Voice, Data, Video, NM nonmetallic sheathed cable with one hand. It is designed to push the handle, rather than squeeze, for easy, consistent performance. This cast aluminum stapler adjusts for multiple sizes of staples including 1/4-, 5/16- and 11/32-Inch. Forward action design provides stability and drives the force to where the stapling is taking place. Use the lever setting to adjust the stapler force. Works solely with Klein staples (sold se
Product Type
Loose Cable Stapler
Special Features
Belt Clip, Cable Guide, Adjustable Force Setting, Forward Action Design
Additional Information
For Use With
Voice, Data, Video, NM (Romex®) Nonmetallic Sheathed Cable
Handle Length
6" (15.2 cm)
Handle Type
Soft Grip Ergonomic
Media
Yes
Overall Height
1.75" (4.4 cm)
Overall Width
6.5" (16.5 cm)
Wire Diameter
—
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
450-100
GTIN
00092644583278
UPC
092644583278
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Staples Stapler
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Securing VDV and Romex Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available
Phoenix
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Weatherford
1 View Store

* All prices subject to change.

Begin Live Chat