48036 - Combination Knife and Scissors Sharpener

Klein Tools

  • $22.85 (Each)
  • $22.85 (Each)

  • $274.20 (Per 12)

In-Stock: 1 available locally (Bridgeport, TX) ( change location)
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
48036
Manufacturer
Klein Tools
Manufacturer's Part Number
48036
Description
Combination Knife and Scissors Sharpener
Keep Your Blades Sharp With The Klein Tools Knife and Scissors Sharpener. The Sharpener Features Tungsten Inserts That Conveniently Sharpen Both Sides Of The Blade At The Same Time. The Built-In Guard Protects Your Hand and Fingers While You Cut. The Sharpener Has A Compact and Lightweight Design Making It Easy to Store or Transport.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644480362 / 00092644480362
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.85 (Each)
Standard Packaging
$274.20 (Per 12)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
0
All Stores
22
Resources
Images
 
 
48036 - Small Image
 
48036 - Large Image
Attachments
 
 
48036 - Specification Sheet
Other Links
 
 
48036 - Other
 
48036 - Other
360 Images
 
 
48036 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
—
Color
Yellow/Black
Dimensions and Weight
Overall Length
4
Descriptions
Description
COMBINATION KNIFE AND SCISSORS SHARPENER
Extra Long Description
KLE 48036 Combo Knife and Scissors
Features
Keep your blades sharp with the Klein Tools Knife and Scissors Sharpener. The sharpener features tungsten inserts that conveniently sharpen both sides of the blade at the same time. The built-in guard protects your hand and fingers while you cut. The sharpener has a compact and lightweight design making it easy to store or transport.
Long Description
Keep your blades sharp with the Klein Tools Knife and Scissors Sharpener. The sharpener features tungsten inserts that conveniently sharpen both sides of the blade at the same time. The built-in guard protects your hand and fingers while you cut. The sharpener has a compact and lightweight design making it easy to store or transport.
Product Type
Combo Knife and Scissors Sharpener
Special Features
High-Grade, Tungsten Carbide Inserts Sharpen Both Sides of the Blade at the Same Time
Additional Information
Blade Length
—
Handle Length
—
Overall Height
0.75" (1.9 cm)
Overall Width
2.25" (5.7 cm)
Tensile Strength
3600 lb (1632 kg)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
48036
GTIN
00092644480362
UPC
092644480362
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Knife and Scissors
Packaging
Weight
1.6
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Sharpen Knife and Scissors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
1 View Store

A-L

Location Stock Available
Jasper
2 View Store
Lawton
4 View Store

M-Z

Location Stock Available
Round Rock
1 View Store
These alternate items can be purchased instead of 48036.
Jump To:

Similar Items

Similar items are close alternatives to 48036, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat