5140 - Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4PK

Klein Tools

  • $53.06 (Each)
  • $53.06 (Each)

  • $212.24 (Per 4)

In-Stock: 15 available locally (Odessa, TX) ( change location)
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
5140
Manufacturer
Klein Tools
Manufacturer's Part Number
5140
Description
Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4PK
Canvas Zipper Bag, Olive/Orange/Royal Blue/Yellow, 12-1/2 In Overall Length, 1 In Overall Width, 7 In Overall Depth, 4 Pieces, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553677 / 00092644553677
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.06 (Each)
Standard Packaging
$212.24 (Per 4)
Stock Availability
Odessa
15 (Check another store)
All Stores
202
Resources
Attachments
 
 
5140 - Specification Sheet
Images
 
 
5140 - Small Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
Other Links
 
 
5140 - Other
 
5140 - Other
360 Images
 
 
5140 - 360 Image
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
No. 10 Canvas
Material, Color, and Finish
Color
Olive;Orange;Royal Blue;Yellow
Handle Material
Canvas
Dimensions and Weight
Overall Length
12-1/2 in;318 mm
Descriptions
Description
CANVAS TOOL POUCHES OLIVE/ORANGE/BLUE/YELLOW, 4PK
Extra Long Description
KLE 5140 Canvas Bag, Various Colors
Features
Klein Tools popular canvas zipper bags now come in a convenient 4-pack for even more organization. Each bag is a different color making it easy to store and identify your tools or spare parts. A heavy-duty brass zipper keeps these bags securely closed.
Long Description
Canvas Zipper Bag, Olive/Orange/Royal Blue/Yellow, 12-1/2 in Overall Length, 1 in Overall Width, 7 in Overall Depth, 4 Pieces, 0.80 lb
Product Type
Canvas Zipper Bag
Short Description
Canvas Zipper Bag, 12-1/2 x 1 x 7 in, Red/Gray/Black/Brown
Special Features
Includes Four Assorted Colors:Olive, Orange, Royal Blue, and Yellow.
Additional Information
Closure Type
Zipper
Included
(4) Bags
Made In USA
yes
Number Of Pieces
4
Overall Depth
7 in;178 mm
Overall Height
7" (17.8 cm)
Overall Width
1 in;25.4 mm
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5140
GTIN
00092644553677
UPC
092644553677
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.80 lb
Weight per each
0.94
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 202

Location search:
These alternate items can be purchased instead of 5140.
Jump To:

Similar Items

Similar items are close alternatives to 5140, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat