56308 - Wide-Beam Headlamp With Strap

Klein Tools

  • $56.61 (Each)
  • $56.61 (Each)

  • $339.66 (Per 6)

In-Stock: 2 available locally (Houston RDC, TX) ( change location)
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
56308
Manufacturer
Klein Tools
Manufacturer's Part Number
56308
Description
Wide-Beam Headlamp With Strap
Klein Tools Widebeam Headlamp With Strap and Rechargeable Battery Can Be Worn On Any Hard Hat, Safety Helmet, or Directly On The Head. Headlamp Provides Up to 575 Lumens Of Bright Light and Runs For Up to 12 Hours. This Headlamp Also Features All-On or Direct Focus Modes With Multiple Lumen Settings For A Variety Of Applications and Jobsite Needs.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644563089 / 00092644563089
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.61 (Each)
Standard Packaging
$339.66 (Per 6)
Stock Availability
Houston RDC
2 (Check another store)
All Stores
44
Resources
Attachments
 
 
56308 - Specification Sheet
Other Links
 
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
Images
 
 
56308 - Small Image
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Large Image
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
ABS/PC;Silicone
Dimensions and Weight
Diameter
—
Overall Length
9.5" (24.1 cm)
Descriptions
Description
WIDE-BEAM HEADLAMP WITH STRAP
Extra Long Description
KLE 56308 Wide-Beam Headlamp with S
Long Description
Klein Tools Widebeam Headlamp with strap and rechargeable battery can be worn on any Hard Hat, Safety Helmet, or directly on the head. Headlamp provides up to 575 lumens of bright light and runs for up to 12 hours. This headlamp also features All-On or direct Focus modes with multiple lumen settings for a variety of applications and jobsite needs.
Product Type
Wide-Beam Headlamp With Strap
Special Features
Wide LED Array, Sweatband, Battery Gauge
Additional Information
Battery Life
All-On/ Low: 8 hr;All-On/High: 4 hr;All-On/Med: 7 hr;Focus/High: 8 hr;Focus/Low: 12 hr
Bulb Type
LED
Included
Sweatband, Hard Hat Clips
Lumens
All-On/High: 575;All-On/Low 210;All-On/Med: 410;Focus/High: 220;Focus/Low: 120
Overall Height
1" (2.5 cm)
Overall Width
0.5" (1.25 cm)
Temperature Range
Charging: 32° to 113°F (0° to 45°C);Operating: -4° to 122°F (-20° to 50°C);Storage: -4° to 113°F (-20° to 45°C)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56308
GTIN
00092644563089
UPC
092644563089
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable Headlamp
Packaging
Weight
4 oz (113 g)
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Illumination
Standard
CE, NR Can, REACH, RoHS, CEC/DOE
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat