56333 - Steel Fish Tape, 1/8" X 120'

Klein Tools

  • $69.89 (Each)
  • $69.89 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
56333
Manufacturer
Klein Tools
Manufacturer's Part Number
56333
Description
Steel Fish Tape, 1/8" X 120'
The Klein Tools' 120-Foot, High-Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etc
Slang Terms

Category
Unassigned
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563331 / 00092644563331
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.89 (Each)
Resources
Images
 
 
56333 - Small Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Large Image
 
56333 - Video
360 Images
 
 
56333 - 360 Image
Attachments
 
 
56333 - Specification Sheet
Other Links
 
 
56333 - Other
 
56333 - Other
 
56333 - Other
 
56333 - Other
 
56333 - Other
 
56333 - Other
 
56333 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
extra long description
KLEIN 56333 120' Steel Fish Tape
Features
The Klein Tools' 120-Foot, High-Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etc
Product Type
120' Steel Fish Tape
Long Description
The Klein Tools' 120-Foot, High-Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etc
Special Features
Optimized Housing Design, High Carbon Steel
Description
STEEL FISH TAPE, 1/8" X 120'
Additional Information
media
Yes
Overall Width
12.35" (31.4 cm)
Tape Size
120.0' x 1/8" x 0.062" (36.6 m x 0.3 cm x 0.2 cm)
Overall Height
16.21" (41.2 cm)
tape end
Double Loop Steel
Tensile Strength
package quantity
1
Manufacturer Information
Manufacturers Part Number
56333
Brand
Klein Tools
GTIN
00092644563331
UPC
092644563331
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Steel Fish Tape
Packaging
Weight
5.0 lb (2.3 kg)
Weight per each
4.96
Carton
1
Uses, Certifications, and Standards
Application
Wire Pulling
standard
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 56333.
Jump To:

Frequently Purchased Together

These items are compatible and complement 56333, providing enhanced or expanded functionality.

The Klein Tools' 240-Foot High Carbon Steel Fish Tape Is Perfect For Wire Runs A...
  • Our Part #: 56334
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56334
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 5 ($477.90) ·
56334 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$95.58

Each

QTY:
Each
Add

* All prices subject to change.

false