56403 - Rechargeable Personal Work Light

Klein Tools

  • $61.22 (Each)
  • $61.22 (Each)

  • $244.88 (Per 4)

In-Stock: 4 available locally (Bryan-College Station, TX) ( change location)
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
56403
Manufacturer
Klein Tools
Manufacturer's Part Number
56403
Description
Rechargeable Personal Work Light
Klein Tools' Rechargeable Personal Work Light Is An Led Light That Goes Wherever You Go. Not Only Does This Hard-Working Light Rotate Completely While It Stands, Hangs, Hooks, Mounts and Clips, It Charges Your Phone Too. You Can Easily Check The Battery Life With The Gauge, But Don'T Worry, On High This Work Light Is A Bright 460 Lumens For A Full 9 Hours and 16 Hours On The Low Setting. Easily Charge The Light With The Included Micro-Usb.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564031 / 00092644564031
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.22 (Each)
Standard Packaging
$244.88 (Per 4)
Stock Availability
Bryan-College Station
4 (Check another store)
Houston RDC
0
All Stores
10
Resources
Other Links
 
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
 
56403 - Other
Images
 
 
56403 - Large Image
 
56403 - Small Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Large Image
 
56403 - Video
Attachments
 
 
56403 - Specification Sheet
360 Images
 
 
56403 - 360 Image
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
ABS;Stainless Steel
Dimensions and Weight
Diameter
—
Overall Length
2.07" (5.3 cm)
Descriptions
Description
RECHARGEABLE PERSONAL WORK LIGHT
Extra Long Description
KLE 56403 Rechargeable Personal Wor
Features
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Long Description
Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don't worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.
Product Type
Rechargeable Personal Worklight
Special Features
Charges Out, USB-A: DC 5V, 0.5A
Additional Information
Battery Life
High: 9 hr;Low: 16 hr
Bulb Type
LED
Included
Rechargeable Worklight, Micro-USB Cord, DC 5V, 1.3A
Lumens
High: 460;Low: 175
Media
Yes
Number Of Batteries
1
Overall Height
5.11" (13.0 cm)
Overall Width
1.67" (4.2 cm)
Temperature Range
Operating/Charging Temperature: 32° to 113° F, Storage Temperature: 14° to 131° F (-10° to 55°C)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56403
GTIN
00092644564031
UPC
092644564031
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Rechargeable Personal Worklight
Packaging
Weight
7.9 oz (0.22 kg)
Weight per each
0.506
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Work Light
Standard
CE, BC, WEEE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan-College Station
4 View Store
Spring
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
1 View Store

* All prices subject to change.

Begin Live Chat