6004 - 1/4" Keystone Screwdriver, 4" Square Shank

Klein Tools

  • $12.92 (Each)
  • $12.92 (Each)

  • $51.68 (Per 4)

In-Stock: 4 available locally (Dallas, TX) ( change location)
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
6004
Manufacturer
Klein Tools
Manufacturer's Part Number
600-4
Description
1/4" Keystone Screwdriver, 4" Square Shank
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 In Tip Size, Keystone Tip Style, 8-11/32 In Overall Length, Square Shank, 4 In Shank Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850028 / 00092644850028
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.92 (Each)
Standard Packaging
$51.68 (Per 4)
Stock Availability
Dallas
4 (Check another store)
DFW RDC
40
All Stores
439
Resources
Images
 
 
6004 - Small Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Large Image
 
6004 - Video
Other Links
 
 
6004 - Other
 
6004 - Other
Attachments
 
 
6004 - Specification Sheet
360 Images
 
 
6004 - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Color
Black
Dimensions and Weight
Overall Length
8-11/32 in;211.9 mm
Descriptions
Description
1/4" KEYSTONE SCREWDRIVER, 4" SQUARE SHANK
Extra Long Description
KLE 600-4 1/4" Screwdriver HD Squar
Features
Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precison machined tip provides an exact fit. Durable cushion-grip handles are designed for comfort and added torque.
Long Description
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 in Tip Size, Keystone Tip Style, 8-11/32 in Overall Length, Square Shank, 4 in Shank Length, 0.25 lb
Product Type
Screwdriver Heavy Duty Shank
Short Description
14" Keystone-Tip (square-shank), Steel
Additional Information
Made In USA
yes
Media
Yes
Shank Length
4 in;101.6 mm
Shank Type
Square
Tip Size
1/4 in;6.4 mm
Tip Style
Keystone
Tip Type
Keystone
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-4
GTIN
00092644850028
UPC
092644850028
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 439

Location search:
These alternate items can be purchased instead of 6004.
Jump To:

Similar Items

Similar items are close alternatives to 6004, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat