6006 - 5/16" Keystone Screwdriver, 6" Square Shank

Klein Tools

  • $14.68 (Each)
  • $14.68 (Each)

  • $58.72 (Per 4)

In-Stock: 3 available locally (Houston RDC, TX) ( change location)
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
6006
Manufacturer
Klein Tools
Manufacturer's Part Number
600-6
Description
5/16" Keystone Screwdriver, 6" Square Shank
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850042 / 00092644850042
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.68 (Each)
Standard Packaging
$58.72 (Per 4)
Stock Availability
Houston RDC
3 (Check another store)
All Stores
335
Resources
Images
 
 
6006 - Small Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Large Image
 
6006 - Video
360 Images
 
 
6006 - 360 Image
Other Links
 
 
6006 - Other
 
6006 - Other
 
6006 - Other
Attachments
 
 
6006 - Specification Sheet
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
Chromium-Vanadium Alloy Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Handle Material
Heavy-Duty Rubber
Dimensions and Weight
Overall Length
10-15/16 in;277.8 mm
Descriptions
Description
5/16" KEYSTONE SCREWDRIVER, 6" SQUARE SHANK
Extra Long Description
KLE 600-6 5/16" Keystone Driver Squ
Features
Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation.
Long Description
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 10-15/16 in Overall Length, 6 in Shank Length, 0.40 lb
Product Type
Keystone-Tip
Short Description
Keystone-Tip (square-shank), Steel, Black (Handle)
Additional Information
Made In USA
yes
Media
Yes
Shank Length
6 in;152.4 mm
Shank Type
Square
Tip Size
5/16 in;7.9 mm
Tip Style
Keystone
Tip Type
Keystone
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-6
GTIN
00092644850042
UPC
092644850042
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.40 lb;0.18 kg
Weight per each
0.4
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 335

Location search:
These alternate items can be purchased instead of 6006.
Jump To:

Similar Items

Similar items are close alternatives to 6006, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat