6016 - 3/16" Cabinet Screwdriver, 6" Round Shank

Klein Tools

  • $12.62 (Each)
  • $12.62 (Each)

  • $50.48 (Per 4)

In-Stock: 2 available locally (Brownwood, TX) ( change location)
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
6016
Manufacturer
Klein Tools
Manufacturer's Part Number
601-6
Description
3/16" Cabinet Screwdriver, 6" Round Shank
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 9-3/4 In Overall Length, Round Shank, 6 In Shank Length, 7 Pieces, 2.4 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850141 / 00092644850141
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.62 (Each)
Standard Packaging
$50.48 (Per 4)
Stock Availability
Brownwood
2 (Check another store)
DFW RDC
36
All Stores
421
Resources
Images
 
 
6016 - Small Image
 
6016 - Large Image
 
6016 - Large Image
 
6016 - Large Image
 
6016 - Large Image
 
6016 - Video
360 Images
 
 
6016 - 360 Image
Other Links
 
 
6016 - Other
 
6016 - Other
 
6016 - Other
Attachments
 
 
6016 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
9-3/4 in;247.7 mm
Descriptions
Description
3/16" CABINET SCREWDRIVER, 6" ROUND SHANK
Extra Long Description
KLE 601-6 3/16" Cabinet Tip Screwdr
Features
Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength.
Long Description
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 9-3/4 in Overall Length, Round Shank, 6 in Shank Length, 7 Pieces, 2.4 oz
Product Type
Cabinet Tip Screwdriver
Short Description
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank
Special Features
Cushion-Grip™
Additional Information
Made In USA
yes
Media
Yes
Number Of Pieces
7
Shank Length
6 in;152.4 mm
Shank Type
Round
Tip Size
3/16 in;4.8 mm
Tip Style
Cabinet
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-6
GTIN
00092644850141
UPC
092644850141
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.4 oz;68 g
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 421

Location search:
These alternate items can be purchased instead of 6016.
Jump To:

Similar Items

Similar items are close alternatives to 6016, though they may not be 100% alike.

Cross Referenced

These items are similar to 6016 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-22C Greenlee 00783310546535
54653 Greenlee 00783310475125
35-151 Ideal Industries 783250351510
35-186 Ideal Industries 783250351862
601-6 Klein Tools 00092644850141
54116 Morris 00601986541169
800-095 Eclipse n/a

* All prices subject to change.

Begin Live Chat