60184 - Lightweight Gel Knee Pads

Klein Tools

  • $32.51 (Each)
  • $32.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
60184
Manufacturer
Klein Tools
Manufacturer's Part Number
60184
Description
Lightweight Gel Knee Pads
Lightweight Gel Kneepads Have Slip Resistant Rubber Caps to Grip Kneeling Surface For Enhanced Stability and Balance. Gel and Eva Foam Cushions The Knee to Help Disperse Pressure While Kneeling and Reducing Wearer Fatigue. Straps Cinch Tight For A Comfortable, Snug Fit.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Safety Products
UNSPSC
46182209 - Knee supports
UPC/GTIN
092644601842 / 00092644601842
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.51 (Each)
Resources
Images
 
 
60184 - Small Image
 
60184 - Large Image
 
60184 - Large Image
 
60184 - Large Image
 
60184 - Large Image
 
60184 - Large Image
 
60184 - Large Image
 
60184 - Large Image
 
60184 - Video
360 Images
 
 
60184 - 360 Image
Attachments
 
 
60184 - Specification Sheet
Other Links
 
 
60184 - Other
 
60184 - Other
 
60184 - Other
 
60184 - Other
 
60184 - Other
 
60184 - Other
Features
Material
TPE 40%, Neoprene 20%, EVA Foam 20%, Polyester 15%, Nylon 5%
Dimensions and Weight
Thickness
1/16 (0.2 cm)Thumb Patch—TypeCut-Resistant GlovesWater ResistantNoWeight4 oz (113.4 g) AD6.027720201103C092644601866000926446018666018646181504Brand NameKlein ToolsApplicationUtilityColorHigh-Visibility Yellow Knit, Black Coating, Orange Cuff ThreadContains LatexNoCuffSeamlessGenderUnisexHeat Resistant—InsulatedNoKnuckle Strap Protection—LinedNoMachine WashableYesMaterialHPPE 49%, Nitrile 26%, Polyester 16%, Spandex 9%Overall Height1.8 (4.6 cm)
Size
Extra-Large (10)
Overall Length
6" (15.2 cm)
Descriptions
extra long description
KLEIN 60184 Lightweight Gel Knee Pa
Features
Lightweight Gel Kneepads have slip resistant rubber caps to grip kneeling surface for enhanced stability and balance. Gel and EVA foam cushions the knee to help disperse pressure while kneeling and reducing wearer fatigue. Straps cinch tight for a comfortable, snug fit.
Description
LIGHTWEIGHT GEL KNEE PADS
Product Type
Lightweight Gel Knee Pads
Long Description
Lightweight Gel Kneepads have slip resistant rubber caps to grip kneeling surface for enhanced stability and balance. Gel and EVA foam cushions the knee to help disperse pressure while kneeling and reducing wearer fatigue. Straps cinch tight for a comfortable, snug fit.
Special Features
Gel and EVA Foam, Slip Resistant Rubber Caps
Additional Information
media
Yes
Overall Height
12" (30.5 cm)
Shank Length
10 (25.4 cm)Shank TypeRoundSize_Name3/8 inch Tip, 10 inch ShankSub BrandCushion-GripTip Size3/8 (9.5 mm)
tip type
Keystone
package quantity
2-Pair
Overall Width
6" (15.2 cm)
Closure Type
Clip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60184
GTIN
00092644601842
UPC
092644601842
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Lightweight Gel Knee Pad
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Application
Knee Protection
standard
ANSI/ISEA 105-2016 Cut Level A4; EN 388: 2015 4442 D
You must have an account to view stock levels
These alternate items can be purchased instead of 60184.
Jump To:

Similar Items

Similar items are close alternatives to 60184, though they may not be 100% alike.

Based On Feedback and Field Research With Trades People, Klein Designed These Kn...
  • Our Part #: 55629
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55629
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
55629 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.