6054GLW - Hi-Viz 14"Cabinet Tip SCRWDRVR

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6054GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
605-4GLW
Description
Hi-Viz 14"Cabinet Tip SCRWDRVR
No Need to Worry About Losing Your Tools In The Dark Again With Klein Tools' High-Visibility 1/4-Inch (6 MM) Cabinet-Tip Screwdriver. The Glow-In-The-Dark Handle Can Stay Illuminated For Up to 30 Minutes Plus, It Charges In Direct Sunlight or Artificial Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644324505 / 00092644324505
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6054GLW - Large Image
 
6054GLW - Large Image
 
6054GLW - Small Image
 
6054GLW - Video
Other Links
 
 
6054GLW - Other
 
6054GLW - Other
Attachments
 
 
6054GLW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Glow in the Dark
Dimensions and Weight
Overall Length
8.344" (21.2 cm)
Descriptions
Description
HI-VIZ 14"CABINET TIP SCRWDRVR
Product Type
High-Visibility 1/4" Cab Tip Driver
Long Description
No need to worry about losing your tools in the dark again with Klein Tools' High-Visibility 1/4-Inch (6 mm) Cabinet-Tip Screwdriver. The glow-in-the-dark handle can stay illuminated for up to 30 minutes Plus, it charges in direct sunlight or artificial lighting.
Special Features
Glow-In-The-Dark Handle
extra long description
KLEIN 605-4GLW High-Visibility 1/4"
Additional Information
Tip Size
1/4" (6.4 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Shank Type
Round
media
Yes
Manufacturer Information
Manufacturers Part Number
605-4GLW
Brand
Klein Tools
GTIN
00092644324505
UPC
092644324505
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.7 oz (105 g)
Weight per each
0.26
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6054GLW.
Jump To:

Similar Items

Similar items are close alternatives to 6054GLW, though they may not be 100% alike.

Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Ha...
  • Our Part #: 6054
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 605-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($62.76) ·
6054 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat