6054GLW - Hi-Viz 14"Cabinet Tip SCRWDRVR

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6054GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
605-4GLW
Description
Hi-Viz 14"Cabinet Tip SCRWDRVR
No Need to Worry About Losing Your Tools In The Dark Again With Klein Tools' High-Visibility 1/4-Inch (6 MM) Cabinet-Tip Screwdriver. The Glow-In-The-Dark Handle Can Stay Illuminated For Up to 30 Minutes Plus, It Charges In Direct Sunlight or Artificial Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644324505 / 00092644324505
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6054GLW - Small Image
 
6054GLW - Large Image
 
6054GLW - Large Image
 
6054GLW - Video
Attachments
 
 
6054GLW - Specification Sheet
Other Links
 
 
6054GLW - Other
 
6054GLW - Other
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
Steel
Material, Color, and Finish
Handle Color
Glow in the Dark
Dimensions and Weight
Overall Length
8.344" (21.2 cm)
Descriptions
Description
HI-VIZ 14"CABINET TIP SCRWDRVR
Product Type
High-Visibility 1/4" Cab Tip Driver
extra long description
KLEIN 605-4GLW High-Visibility 1/4"
Long Description
No need to worry about losing your tools in the dark again with Klein Tools' High-Visibility 1/4-Inch (6 mm) Cabinet-Tip Screwdriver. The glow-in-the-dark handle can stay illuminated for up to 30 minutes Plus, it charges in direct sunlight or artificial lighting.
Special Features
Glow-In-The-Dark Handle
Additional Information
media
Yes
Tip Size
1/4" (6.4 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Manufacturers Part Number
605-4GLW
Brand
Klein Tools
GTIN
00092644324505
UPC
092644324505
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.7 oz (105 g)
Weight per each
0.26
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat