630516 - 5/16" Nut Driver Cushion-Grip 3" Shaft

Klein Tools

  • $13.01 (Each)
  • $13.01 (Each)

  • $52.04 (Per 4)

In-Stock: 1 available locally (Jacksonville, TX) ( change location)
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
630516
Manufacturer
Klein Tools
Manufacturer's Part Number
630-5/16
Description
5/16" Nut Driver Cushion-Grip 3" Shaft
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 In Overall Length, 3 In Shank Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650031 / 00092644650031
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$52.04 (Per 4)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
4
All Stores
57
Resources
Images
 
 
630516 - Small Image
 
630516 - Large Image
 
630516 - Large Image
 
630516 - Video
360 Images
 
 
630516 - 360 Image
Attachments
 
 
630516 - Specification Sheet
Other Links
 
 
630516 - Other
 
630516 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Yellow (Handle)
Color Code
YELLOW
Handle Material
Rubber
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Description
5/16" NUT DRIVER CUSHION-GRIP 3" SHAFT
Extra Long Description
KLE 630-5/16 5/16" Nut Driver Cushi
Features
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident(R) quickly identifies nut driver and size.
Long Description
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 in Overall Length, 3 in Shank Length, 0.20 lb
Product Type
Nut Driver
Short Description
Nut Driver Cushion-Grip, Steel, Yellow (Handle)
Special Features
Standard length for most applications.
Additional Information
Made In USA
yes
Media
Yes
Shaft Diameter
0.49" (12.45 mm)
Shaft Length
3" (7.6 cm)
Shank Length
3 in;76.2 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-5/16
GTIN
00092644650031
UPC
092644650031
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
4
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 630516.
Jump To:

Similar Items

Similar items are close alternatives to 630516, though they may not be 100% alike.

Cross Referenced

These items are similar to 630516 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0253-13C Greenlee 00783310546665
54666 Greenlee n/a
35-292 Ideal Industries 783250352920
630-5/16 Klein Tools 00092644650031
S10 Klein Tools 00092644326257
22167 Lenox n/a
54146 Morris 00601986541466

* All prices subject to change.

Begin Live Chat