63058 - Nut Driver, 5/8", 4" Hollow Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63058
Manufacturer
Klein Tools
Manufacturer's Part Number
630-5/8
Description
Nut Driver, 5/8", 4" Hollow Shaft
Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650093 / 00092644650093
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63058 - Large Image
 
63058 - Small Image
 
63058 - Large Image
 
63058 - Video
Attachments
 
 
63058 - Specification Sheet
Other Links
 
 
63058 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Chrome-Plated
Color
Yellow
Descriptions
Description
NUT DRIVER, 5/8", 4" HOLLOW SHAFT
Product Type
5/8" Nut Driver 4"Hollow Shaft
extra long description
KLEIN 630-5/8 5/8" Nut Driver 4"Hol
Long Description
NUT DRIVER, 5/8-INCH, 4-INCH HOLLOW SHAFT
Additional Information
media
Yes
Hex Size
5/8"
Handle Type
Cushion-Grip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-5/8
GTIN
00092644650093
UPC
092644650093
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 63058.
Jump To:

Similar Items

Similar items are close alternatives to 63058, though they may not be 100% alike.

Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4...
  • Our Part #: 630516
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 630-5/16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($37.76) ·
630516 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.44

Each

QTY:
Each
Add
Klein Has The Nut Drivers Professionals Demand to Get The Job Done.  The Full Ho...
  • Our Part #: 63012
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 630-1/2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($46.76) ·
63012 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.69

Each

QTY:
Each
Add
Klein Has The Nut Drivers Professionals Demand to Get The Job Done. The Full Hol...
  • Our Part #: 63014
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 630-1/4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($38.72) ·
63014 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.68

Each

QTY:
Each
Add
3/8-Inch Nut Driver With 3-Inch Hollow Shaft
  • Our Part #: 63038
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 630-3/8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($39.16) ·
63038 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.79

Each

QTY:
Each
Add
7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip
  • Our Part #: 630716
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 630-7/16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($40.20) ·
630716 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.05

Each

QTY:
Each
Add
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft
  • Our Part #: 630916
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 630-9/16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($83.70) ·
630916 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.95

Each

QTY:
Each
Add
3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Cushion-Grip™
  • Our Part #: 630316
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 630-3/16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($70.68) ·
630316 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.78

Each

QTY:
Each
Add
11/32-Inch Nut Driver 3-Inch Cushion-Grip™
  • Our Part #: 6301132
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 630-11/32
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6301132 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat