66044 - 3-In-1 Flip Impact Socket

Klein Tools

  • $51.88 (Each)
  • $51.88 (Each)

In-Stock: 2 available locally (Andrews, TX) ( change location)
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
66044
Manufacturer
Klein Tools
Manufacturer's Part Number
66044
Description
3-In-1 Flip Impact Socket
Klein'S 3-In-1 Flip Impact Socket Features An Alignment Slot to Tighten and Loosen Most Pole Hardware. The 9/16-Inch and 3/4-Inch Flip Socket Combines Two Of The Most Common Socket Sizes Into One Tool. The High-Torque, 12-Point Design Is Easier to Position and Works With Square Fasteners.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644380211 / 00092644380211
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.88 (Each)
Stock Availability
Andrews
2 (Check another store)
Odessa
11
All Stores
115
Resources
Images
 
 
66044 - Small Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
Attachments
 
 
66044 - Specification Sheet
Other Links
 
 
66044 - Other
 
66044 - Other
 
66044 - Other
 
66044 - Other
 
66044 - Other
 
66044 - Other
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
Steel
Material, Color, and Finish
Finish
Black Manganese Phosphate
Dimensions and Weight
Overall Length
4.2" ( 10.7 cm)
Descriptions
Description
3-IN-1 FLIP IMPACT SOCKET
Extra Long Description
KLE 66044 3-in-1 Flip Impact Socket
Long Description
Klein's 3-in-1 Flip Impact Socket features an alignment slot to tighten and loosen most pole hardware. The 9/16-Inch and 3/4-Inch flip socket combines two of the most common socket sizes into one tool. The high-torque, 12-Point design is easier to position and works with square fasteners.
Product Type
3-In-1 Flip Impact Socket
Special Features
Slotted Socket, Hands-Free Adjustment
Additional Information
Drive Size
1/2"
Included
Socket, Square Adapter
Number Of Pieces
2
Number Of Points
12
Overall Height
1.2" (3 cm)
Overall Width
1.2" (3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66044
GTIN
00092644380211
UPC
092644380211
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Rated
Packaging
Weight
10.24 oz (290 g)
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
Application
Pole Hardware Installation and Removal
Standard
ASME B107.110
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat