69508 - 8PC Ratcheting Combo Slide-Lock Wrench Set Sae

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)

  • $321.39 (Per 3)

In-Stock: 1 available locally (Cedar Park, TX) ( change location)
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
69508
Manufacturer
Klein Tools
Manufacturer's Part Number
69508
Description
8PC Ratcheting Combo Slide-Lock Wrench Set Sae
The Klein Tools Ratcheting Wrench Set Is Designed For Versatility and Efficiency. It Includes Eight Sae Hex Sizes to Handle Various Tasks, While The 90-Tooth Ratchet Minimizes Arc Swing For Better Access In Tight Spaces. A Premium Roll-Pouch Keeps Tools Secure and Organized, With Color-Coded Size Markings Ensuring Quick Identification and Ease Of Use.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111729 - Wrench set
UPC/GTIN
092644680908 / 00092644680908
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Standard Packaging
$321.39 (Per 3)
Stock Availability
Cedar Park
1 (Check another store)
Austin RDC
2
All Stores
51
Resources
Images
 
 
69508 - Small Image
 
69508 - Large Image
 
69508 - Large Image
 
69508 - Large Image
 
69508 - Large Image
 
69508 - Large Image
Attachments
 
 
69508 - Specification Sheet
Other Links
 
 
69508 - Other
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
Steel
Material, Color, and Finish
Finish
Black Phosphate
Dimensions and Weight
Overall Length
17.4" (44.2 cm)
Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Descriptions
Description
8PC RATCHETING COMBO SLIDE-LOCK WRENCH SET SAE
Extra Long Description
KLE 69508 SAE 8-Pc Ratchet Combo Wr
Long Description
The Klein Tools Ratcheting Wrench Set is designed for versatility and efficiency. It includes eight SAE hex sizes to handle various tasks, while the 90-Tooth ratchet minimizes arc swing for better access in tight spaces. A premium roll-pouch keeps tools secure and organized, with color-coded size markings ensuring quick identification and ease of use.
Product Type
Sae 8-PC Ratchet Combo Wrench Set
Special Features
90-Tooth;Color-Coded Sizes;Slide-Lock Function
Additional Information
End Type
Box;Open
Handle Type
I-Beam
Head Type
Ratcheting
Included
(8) Ratcheting Combo Wrenches, Roll Pouch
Number Of Pieces
8
Number Of Points
12
Number Of Teeth
90
Offset Angle
0°
Overall Height
0.5" (1.3 cm)
Overall Width
10.4" (26.4 cm)
Reversible
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69508
GTIN
00092644680908
UPC
092644680908
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Combination Ratcheting Wrench Set
Packaging
Weight
2.5 lb (1.1 kg)
Weight per each
2.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat