725 - Jab Saw

Klein Tools

  • $18.65 (Each)
  • $18.65 (Each)

  • $111.90 (Per 6)

In-Stock: 2 available locally (Conway, AR) ( change location)
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
725
Manufacturer
Klein Tools
Manufacturer's Part Number
725
Description
Jab Saw
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/GTIN
092644310003 / 00092644310003
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.65 (Each)
Standard Packaging
$111.90 (Per 6)
Stock Availability
Conway
2 (Check another store)
Little Rock
2
All Stores
217
Resources
Images
 
 
725 - Small Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
 
725 - Large Image
Other Links
 
 
725 - Other
 
725 - Other
Specifications Sheets
 
 
725 - Specification Sheet
Attachments
 
 
725 - Specification Sheet
360 Images
 
 
725 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12 in;305 mm
Descriptions
Description
JAB SAW
Extra Long Description
KLE 725 Jab Saw
Features
Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use.
Long Description
Jab Saw, 6 in Blade Length, 12 in Overall Length, 0.31 lb
Product Type
Jab Saw
Short Description
Jab Saw, 6 in Blade
Additional Information
Blade Length
6 in;152.4 mm
Cutting Material
Jab Saw;Cuts Drywall;Wallboard;Plywood;and Plastic
Teeth Per Inch
8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
725
GTIN
00092644310003
UPC
092644310003
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.31 lb;0.140 kg
Weight per each
0.31
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 217

Location search:

Greater Little Rock Area

Location Stock Available
Cabot
1 View Store
Conway
2 View Store
Little Rock
2 View Store
These alternate items can be purchased instead of 725.
Jump To:

Similar Items

Similar items are close alternatives to 725, though they may not be 100% alike.

Cross Referenced

These items are similar to 725 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
301 Greenlee 00783310003014
301A Greenlee 00783310236412
311 Greenlee 00783310131106
35-275 Ideal Industries 783250538256
2014100 Irwin Tools 00024721064813
2014102 Irwin Tools 00024721064837
31737 Klein Tools 00092644317378
725 Klein Tools 00092644310003
54626 Morris 00601986546263
K147 Starrett n/a

* All prices subject to change.

Begin Live Chat